Shop All Test Instrument Carrying Cases
This Product is Discontinued
Fluke
Carrying Case, Polyester, Overall 8-3/4" (Discontinued)
Mfr # CAMO-C25/WL
Zoro # G2477312
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Material Polyester
- Overall Height 5 1/2 in
- Overall Width 2 1/2 in
- Overall Depth 8 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # CAMO-C25/WL
- Zoro # G2477312
- UPC # 095969854498
- Country of Origin China
- Category Test Instrument Carrying Cases
Dimensions
Overall Height | 5 1/2 in |
Overall Width | 2 1/2 in |
Overall Depth | 8 3/4 in |
Manufacturers Warranty Length | 1 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Carrying Case |
Material | Polyester |
Color | Camouflage |
For Use With | Fit A Variety of Fluke Tools |
Features | Case Top Opens Laterally |
Belt Loop | No |
Wrist Strap | No |
Weather-Resistant Zipper | No |
Belt Loop Included | No |
Description
Carrying Case, Material Polyester, For Use With Fit A Variety of Fluke Tools, Color Camouflage, Features Case Top Opens Laterally, Overall Height 5 1/2 in, Overall Width 2 1/2 in, Overall Depth 8 3/4 in, Wrist Strap No, Belt Loop Included No, Weather-Resistant Zipper No, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.