Shop All Test Instrument Carrying Cases
This Product is Discontinued
Fluke
Carrying Case, 2-2/7 In. H, 9 In. D, Brown (Discontinued)
Mfr # Fluke-C510
Zoro # G0812086
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Material Leather
- Overall Height 2 1/4 in
- Overall Width 5 in
- Overall Depth 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # Fluke-C510
- Zoro # G0812086
- UPC # 095969080613
- Country of Origin United States
- Category Test Instrument Carrying Cases
Dimensions
Overall Height | 2 1/4 in |
Overall Width | 5 in |
Overall Depth | 9 in |
Manufacturers Warranty Length | 1 yr |
Height x Width x Depth | 2 1/4 in x 5 in x 9 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Carrying Case |
Material | Leather |
Color | Brown |
For Use With | C510 ELECT, Mfr. No. C510/WWG |
Features | Belt Loop, Heavy-Duty Stitching and Reinforced Rivets |
Includes | Belt Loop |
Belt Loop | Yes |
Case Type | Soft Carrying Cases |
Belt Loop Included | Yes |
Description
Carrying Case, Material Leather, For Use With C510 ELECT, Mfr. No. C510/WWG, Color Brown, Features Belt Loop, Heavy-Duty Stitching and Reinforced Rivets, Includes Belt Loop, Overall Height 2 1/4 in, Overall Width 5 in, Overall Depth 9 in, Belt Loop Included Yes, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.