Shop All Oscilloscopes
Fluke
Carrying Case, 120B Series
Mfr # C120B/WWG
Zoro # G3823298
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Soft
- For Use With Scopemeter Portable Oscilloscope
- Includes Carrying Case
- Accessory Type Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # C120B/WWG
- Zoro # G3823298
- UPC # 095969817165
- Country of Origin China
- Category Oscilloscopes
Details
Promotion Restriction | Not eligible for promotion |
Item | Carrying Case |
Type | Soft |
For Use With | Scopemeter Portable Oscilloscope |
Includes | Carrying Case |
Accessory Type | Carrying Case |
Description
Carrying Case, Soft, For Use With Scopemeter Portable Oscilloscope, Includes Carrying Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Low Pressure Test Kit (PLT100)
- PRO 2 1/2 in Dial, 0/300 PSI, 1/4 in NPT, Back Connection, Panel Mount Dry/Fillable Pressure Gauge (PRO-314D-254H)
- FORNEY Forney Industries Inc 87727 Oxygen Gauge High Pressure 0-4000 Psi (8912727)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208E)
- FLUKE Digital Oscilloscope (FLUKE-190-104-III-S)
- FLUKE LI-ION BATTERY PACK, FLUKE 190-SERIES II (BP291)
- FLUKE Clip, Alligator, Pk3 (AC120)
- FLUKE HARD-SHELL CARRYING CASE (C290)
- FLUKE Clip, Hook, Pk2 (HC120)
- FLUKE Shielded Test Lead Set, 20 MHz (STL120-IV/WWG)
- FLUKE Digital Oscilloscope (FLUKE-190-204-III-S)
- Fluke Oscilloscopes