Shop All Resistance Testers
Fluke
Cable Reel Accessory
Mfr # CABLE REEL 25M GR
Zoro # G6079491
product price: $108.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 25m Green Cable
- For Use With Earth Ground Resistance Meters
- Manufacturers Warranty Length 1 yr
- Product Type Cable Reel
- Cable/Lead Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # CABLE REEL 25M GR
- Zoro # G6079491
- UPC # 095969671972
- Country of Origin Romania
- Category Resistance Testers
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Cable Length | 25 m |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cable Reel Accessory |
Includes | 25m Green Cable |
For Use With | Earth Ground Resistance Meters |
Product Type | Cable Reel |
Cable/Lead Color | Green |
Compatible with Manufacturer Model Number | 1623-2, 1625-2 |
Compatible with Brand | Fluke |
Accessory Type | Cable Reel |
Compatible Manufacturer Part Number | 1623-2, 1625-2 |
Compatible with Manufacturer Part Number | 1623-2, 1625-2 |
Compatible with Manufacturer Model Number [NEW] | 1623-2, 1625-2 |
Compatible Manufacturer Model Number | 1623-2, 1625-2 |
For Use with Mfr. Model Number | 1623-2, 1625-2 |
For Use With Mfr. Model Number | 1623-2, 1625-2 |
Description
Cable Reel Accessory, Cable Length 25 m, Cable/Lead Color Green, For Use With Earth Ground Resistance Meters, Jaw Capacity Not Applicable, Product Type Cable Reel, Stake/Grounding Rod Length Not Applicable, Test Box Capacity Not Applicable, Compatible with Brand Fluke, Compatible with Grainger Part Number 30JZ60, 30JZ61, Compatible with Manufacturer Model Number 1623-2, 1625-2, Manufacturer Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVE Surface Probe, RTD, Pt 100 Ohm, 12 In L (RTD-6812)
- DAVIS INSTRUMENTS Vantage Vue Wireless Integrated Sensor Suite (6357)
- INSIZE Digital Force Gauge, w/Mounting Brackets (ISF-MT1K-SCALE)
- EXTECH Penetration Probe, -50 to 1000 Deg F (TP882)
- FLUKE Earth Stake (EARTH STAKE)
- FLUKE Earth Ground Tester, 94/105/111/128 Hz (FLUKE-1625-2)
- FLUKE Carrying Case (C1620)
- FLUKE Earth Ground Tester, 128 Hz, 250VAC (FLUKE-1623-2)
- FLUKE Stake Accessory Kit (ES-162P4-2)
- FLUKE Earth Ground Tester Kit, 250VAC (FLUKE-1625-2 KIT)
- MEGGER Portable Appliance Tester, 250 & 500VDC (PAT320-US)
- Fluke Resistance Testers