Shop All Borescope Accessories
Fluke
Borescope Probe, Use w/Mfr. No. DS701
Mfr # FLK-9MM/20M Probe
Zoro # G6631289
product price: $3,117.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$3,117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 20m Length, 9mm dia., Dual View
- For Use With DS703, DS701
- Includes Carrying Case
- Manufacturers Warranty Length 2 yr
- Accessory Type Borescope Probe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLK-9MM/20M Probe
- Zoro # G6631289
- UPC # 095969865807
- Country of Origin China
- Category Borescope Accessories
Dimensions
Manufacturers Warranty Length | 2 yr |
Shaft Length | 65 5/8 ft |
Manufacturer Warranty Length | 2 yr |
Shaft Diameter | 0.35 in |
Camera Diameter | 9 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Videoscope Probe |
Features | 20m Length, 9mm dia., Dual View |
For Use With | DS703, DS701 |
Includes | Carrying Case |
Accessory Type | Borescope Probe |
Camera Pixel Resolution | 640 x 480 |
Field of View | 75 Degrees |
Maximum Focus Distance | 3.5 in |
Compatible with Brand | Fluke |
Compatible with Series | DS703 FC |
Minimum Focus Distance | 0.5 in |
Description
Videoscope Probe, Compatible with Manufacturer Model Number DS701, DS703, Compatible with Series DS703 FC, Compatible with Brand Fluke, Shaft Length 65 5/8 ft, Shaft Diameter 0.35 in, Field of View 75 Degrees , Camera Pixel Resolution 640 x 480, Minimum Focus Distance 0.5 in, Maximum Focus Distance 3.5 in, Features 20m Length, 9mm dia., Dual View, Includes Carrying Case, Camera Diameter 9 mm, Manufacturer Warranty Length 2 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL Alligator Clip, Medium Zinc Plated (BC25AZP)
- FLUKE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-287/CWG)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SWL02L160#)
- FJC Non-Contact Laser Thermometer; 0-788 F (2800)
- FLUKE Borescope Probe, Use w/Mfr. No. DS701 (FLK-8.5MM/1.2M Probe)
- REED INSTRUMENTS Replacement 65.6' (20m) Cable (R9000-20M)
- ROTHENBERGER High Performance Cable, 0.34" Shaft Dia. (69605)
- CAL-VAN TOOLS Dual View Wifi Borescope (CV86)
- REED INSTRUMENTS Replacement Camera Head for R9000 HD Video Inspection Camera System (R9000-RCH)
- RIDGID Cable Extension, 72 In (37113)
- RIDGID Cable Extension, 36 In (37108)
- Fluke Borescope Accessories