Shop All Borescope Accessories
Fluke
Borescope Probe, Use w/Mfr. No. DS701
Mfr # FLK-8.5MM/1.2M Probe
Zoro # G6610602
product price: $608.99
/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features 1.2m Length, 8.5mm dia., Forward and Side View In-One
- For Use With DS703, DS701
- Includes Carrying Case
- Manufacturers Warranty Length 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLK-8.5MM/1.2M Probe
- Zoro # G6610602
- UPC # 095969865784
- Country of Origin China
- Category Borescope Accessories
Dimensions
Manufacturers Warranty Length | 2 yr |
Manufacturer Warranty Length | 2 yr |
Shaft Diameter | 0.33 in |
Camera Diameter | 8.5 mm |
Shaft Length | 3 7/8 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Videoscope Probe |
Features | 1.2m Length, 8.5mm dia., Forward and Side View In-One |
For Use With | DS703, DS701 |
Includes | Carrying Case |
Accessory Type | Borescope Probe |
Maximum Focus Distance | 4.4 in |
Camera Pixel Resolution | 1280 x 720 |
Field of View | 75 Degrees |
Compatible with Brand | Fluke |
Minimum Focus Distance | 1.4 in |
Compatible with Series | DS703 FC |
Description
Videoscope Probe, Compatible with Manufacturer Model Number DS701, DS703, Compatible with Series DS703 FC, Compatible with Brand Fluke, Shaft Length 3 7/8 ft, Shaft Diameter 0.33 in, Field of View 75 Degrees , Camera Pixel Resolution 1280 x 720, Minimum Focus Distance 1.4 in, Maximum Focus Distance 4.4 in, Features 1.2m Length, 8.5mm dia., Forward and Side View In-One, Includes Carrying Case, Camera Diameter 8.5 mm, Manufacturer Warranty Length 2 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFELSKO Coating Thickness Gage, 3 ft. Cord L (PosiTector 6000 FTS1)
- EXTECH Temperature Indicator (TM20)
- SSI Digital Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Plastic, Black (MG1-1000-A-9V-R)
- LABEXACT Filter Membrane, Pore 1.2um, Dia11cm, PK100 (12K883)
- FLUKE Borescope Probe, Use w/Mfr. No. DS701 (FLK-9MM/20M Probe)
- VIVIDIA Monitor USB Borescope & Microscope, 4.5" LCD IPS Screen, 854x480 (M450)
- RIDGID Replacement Imager Head, 17mm x 36 In (37103)
- TRIPLETT Borescope Accessories, 1920x1080pxl 9mm (BR330cam-10M)
- MILWAUKEE TOOL M-Spector Flex 3 ft. Inspection Camera Cable w/ Pivot View (48-53-0155)
- RIDGID Cable Extension, 36 In (37108)
- VIVIDIA USB WiFi Converter, iOS & Android, USB Borescope & Microscope, Battery (W 03)
- Fluke Borescope Accessories