Shop All Borescope Accessories
Fluke
Borescope Probe, Use w/Mfr. No. DS701
Mfr # FLK-5.5MM/1M Probe
Zoro # G6615067
product price: $719.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 1m Length, 5.5mm dia., Forward and Side View In-One
- For Use With DS703, DS701
- Includes Carrying Case
- Manufacturers Warranty Length 2 yr
- Accessory Type Borescope Probe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLK-5.5MM/1M Probe
- Zoro # G6615067
- UPC # 095969865777
- Country of Origin Taiwan, Province of China
- Category Borescope Accessories
Dimensions
Manufacturers Warranty Length | 2 yr |
Shaft Length | 3 1/4 ft |
Camera Diameter | 5.5 mm |
Shaft Diameter | 0.22 in |
Manufacturer Warranty Length | 2 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Videoscope Probe |
Features | 1m Length, 5.5mm dia., Forward and Side View In-One |
For Use With | DS703, DS701 |
Includes | Carrying Case |
Accessory Type | Borescope Probe |
Compatible with Series | DS703 FC |
Camera Pixel Resolution | 1280 x 720 |
Compatible with Brand | Fluke |
Minimum Focus Distance | 0.24 in |
Field of View | 70 Degrees |
Maximum Focus Distance | 17 in |
Description
Videoscope Probe, Compatible with Manufacturer Model Number DS701, DS703, Compatible with Series DS703 FC, Compatible with Brand Fluke, Shaft Length 3 1/4 ft, Shaft Diameter 0.22 in, Field of View 70 Degrees , Camera Pixel Resolution 1280 x 720, Minimum Focus Distance 0.24 in, Maximum Focus Distance 17 in, Features 1m Length, 5.5mm dia., Forward and Side View In-One, Includes Carrying Case, Camera Diameter 5.5 mm, Manufacturer Warranty Length 2 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVE Surface Temp Probe, -58 to 221 Deg F (TS-51)
- SPAN Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Plastic, Black (LFS-210-5000-G-CERT)
- TRIPLETT Psychrometer with Superheat (RHT37)
- EXTECH Clamp Meter With Nist, 380947 (380947-NIST)
- FLUKE Borescope Probe, Use w/Mfr. No. DS701 (FLK-8.5MM/1.2M Probe)
- FLUKE Borescope Probe, Use w/Mfr. No. DS701 (FLK-9MM/20M Probe)
- REED INSTRUMENTS Replacement 65.6' (20m) Cable (R9000-20M)
- KLEIN TOOLS Borescope Nylon Replacement Snake, 10-Foot (69462)
- EXTECH Extension Cable For Br50/Br80 (BRC-EXT)
- RIDGID Replacement Imager Head, 17mm x 36 In (37103)
- VIVIDIA Monitor USB Borescope & Microscope, 4.5" LCD IPS Screen, 854x480 (M450)
- Fluke Borescope Accessories