Shop All Borescope Accessories
Fluke
Borescope Probe, Use w/Mfr. No. DS701
Mfr # FLK-3.8MM/1M Probe
Zoro # G6625381
product price: $934.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$934.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Foreign Object Debris Inspection
- For Use With DS703, DS701
- Includes Carrying Case
- Manufacturers Warranty Length 2 yr
- Accessory Type Borescope Probe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLK-3.8MM/1M Probe
- Zoro # G6625381
- UPC # 095969865753
- Country of Origin Taiwan, Province of China
- Category Borescope Accessories
Dimensions
Manufacturers Warranty Length | 2 yr |
Manufacturer Warranty Length | 2 yr |
Camera Diameter | 3.8 mm |
Shaft Length | 3 1/4 ft |
Shaft Diameter | 0.15 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Videoscope Probe |
Features | Foreign Object Debris Inspection |
For Use With | DS703, DS701 |
Includes | Carrying Case |
Accessory Type | Borescope Probe |
Compatible with Brand | Fluke |
Minimum Focus Distance | 0.2 in |
Field of View | 100 Degrees |
Camera Pixel Resolution | 1280 x 720 |
Compatible with Series | DS703 FC |
Maximum Focus Distance | 1.1 in |
Description
Videoscope Probe, Compatible with Manufacturer Model Number DS701, DS703, Compatible with Series DS703 FC, Compatible with Brand Fluke, Shaft Length 3 1/4 ft, Shaft Diameter 0.15 in, Field of View 100 Degrees , Camera Pixel Resolution 1280 x 720, Minimum Focus Distance 0.2 in, Maximum Focus Distance 1.1 in, Features Foreign Object Debris Inspection, Includes Carrying Case, Camera Diameter 3.8 mm, Manufacturer Warranty Length 2 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Ac Voltage Tester Screwdriver 100500V 19Mm (DCA19)
- SHIMPO Circumference Wheel, 12 In (FPM-12)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Steel, Black (PEM1322LF)
- KODIAK Pressure Gauge, 0 to 300 psi, 1/4 in FNPT, Stainless Steel, Silver (KC301L25300/DSM3511)
- FLUKE Borescope Probe, Use w/Mfr. No. DS701 (FLK-9MM/20M Probe)
- FLUKE Borescope Probe, Use w/Mfr. No. DS701 (FLK-8.5MM/1.2M Probe)
- EXTECH 9Mm Borescope Camera Head With Cable 5M (BR-9CAM-5M)
- RIDGID Replacement Imager Head, 17mm x 36 In (37103)
- VIVIDIA Monitor USB Borescope & Microscope, 4.5" LCD IPS Screen, 854x480 (M450)
- EXTECH Extension Cable For Br50/Br80 (BRC-EXT)
- VIVIDIA USB WiFi Converter, iOS & Android, USB Borescope & Microscope, Battery (W 03)
- Fluke Borescope Accessories