Shop All Test Leads & Probes
Fluke
BNC to Male Double Stacking Banana Plug
Mfr # BP881
Zoro # G1644815
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Plug and Connector Description Banana Jack
- Color Black
- Temperature Range Up to 122 Degrees F
- Features Allows for Hands-Free Testing in Controlled Voltage Environments 500 VRMS Maximum, Banana Plug is Nickel-Plated, Beryllium Copper for Low Contact Resistance, The BNC Shell is Plated for Tarnish Resistance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # BP881
- Zoro # G1644815
- UPC # 095969261609
- Country of Origin China
- Category Test Leads & Probes
Details
Promotion Restriction | Not eligible for promotion |
Item | BNC to Male Double Stacking Banana Plug |
Plug and Connector Description | Banana Jack |
Color | Black |
Temperature Range | Up to 122 Degrees F |
Features | Allows for Hands-Free Testing in Controlled Voltage Environments 500 VRMS Maximum, Banana Plug is Nickel-Plated, Beryllium Copper for Low Contact Resistance, The BNC Shell is Plated for Tarnish Resistance |
Voltage Rating | Hands Free Up To 500 Vrms |
Contact Material | Brass |
Operating Temp. | Up to 122 Degrees F (50 Degrees C) |
Insulation Type | ABS |
Body Material | Black ABS |
Adapter Type | BNC (M) to Double Banana Plug |
Description
BNC to Male Double Stacking Banana Plug, BNC (M) to Double Banana Plug, Voltage Rating Hands Free Up To 500 Vrms, Body Material Black ABS, Contact Material Brass, Insulation Type ABS, Operating Temp. Up to 122 Degrees F (50 Degrees C)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (P1S564)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Plastic, Black (4FMC8)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (GT300R-2453)
- FLUKE AC/DC Clamp On Current Probe, 1 to 400A (Fluke-i410-Kit)
- FLUKE Voltage Probe, 500 MHz, 1000V, Green (VPS410-II-V)
- FLUKE Test Leads, 39 In. L, Gray (TL910)
- FLUKE Banana Test Lead Kit, CAT III 1000V, 10A (Fluke-L211)
- FLUKE Test Lead Kit, 8.6 ft. L, 20A, 5kVAC (TL1550B)
- FLUKE Suregrip Electrical Test Lead Set (2003633)
- FLUKE Test Probes, Black/Red, 10A, 1000VDC (TP38)
- ELECTRONIC SPECIALTIES Self Powering Timed Light W/20Ft Leads (130-20)
- Fluke Test Leads & Probes