Shop All Test Leads & Probes
Fluke
BNC to Female Double Stacking Banana Plug
Mfr # BP880
Zoro # G0485012
Not eligible for select promotions
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description Banana Jack
- Temperature Range Up to 122 Degrees F
- Features Allows for Hands-Free Testing in Controlled Voltage Environments 500 VRMS Maximum, Banana Plug is Nickel-Plated, Beryllium Copper for Low Contact Resistance, The BNC Shell is Plated for Tarnish Resistance
- Body Material ABS
- Adapter Type BNC (F) to Double Banana Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # BP880
- Zoro # G0485012
- UPC # 095969780346
- Country of Origin United States
- Category Test Leads & Probes
Details
Promotion Restriction | Not eligible for promotion |
Item | BNC to Female Double Stacking Banana Plug |
Plug and Connector Description | Banana Jack |
Temperature Range | Up to 122 Degrees F |
Features | Allows for Hands-Free Testing in Controlled Voltage Environments 500 VRMS Maximum, Banana Plug is Nickel-Plated, Beryllium Copper for Low Contact Resistance, The BNC Shell is Plated for Tarnish Resistance |
Body Material | ABS |
Adapter Type | BNC (F) to Double Banana Plug |
Contact Material | Brass |
Operating Temp. | Up to 122 Degrees F (50 Degrees C) |
Insulation Type | ABS |
Description
BNC to Female Dbl Stacking Banana Plug, BNC (F) to Double Banana Plug, Body Material ABS, Contact Material Brass, Insulation Type ABS, Operating Temp. Up to 122 Degrees F (50 Degrees C)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Double Sight Flow Indicator, Bronze, 3/4In (SFI-300-3/4)
- FLUKE Hard Carrying Case, 5 In H, 11 In D, Black (Fluke-CXT170)
- J.W. WINCO GN743-18-M26X1.5-A Oil Sight Glass (743-18-M26X1.5-A)
- UEI TEST INSTRUMENTS Static Pressure Test Kit (EM201SPKIT)
- FLUKE Test Probes, Black/Red, 10A, 1000VDC, PR (Fluke-TP220)
- FLUKE Replacement for Fluke Tl224 (TL224 FLUKE)
- FLUKE Test Leads, 60 In. L, Red/Blue/Green (TL165X)
- FLUKE 1503 Insulation Tester, 0.1 to 2000M (FLUKE- 1503)
- FLUKE Test Lead Kit, 10A, 59 In. L (Fluke-TL220)
- FLUKE Test Probes, 11/64 In. L, 10A, 1000VDC (TP74)
- EXTECH Test Leads and Alligator Clips (CLT-TL)
- Fluke Test Leads & Probes