Shop All Radiation Detectors
Fluke Biomedical
Pressurized uR Ion Chamber Survey Meter
Mfr # 451P-RYR
Zoro # G1590723
original price:
$7,814.10
31% off
Free Shipping & Returns
$5,319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Operating Range 0 to 5 mR/h or 0 to 50 uSv/h, 0 to 5 R/h or 0 to 50 mSv/h, 0 to 50 mR/h or 0 to 500 uSv/h, 0 to 500 mR/h or 0 to 5 mSv/h, 0 to 500 uR/h or 0 to 5 uSv/h
- Gamma Radiation Range Above 25 keV
- Beta Energy Sensitivity 1 keV
- Gamma and X-ray Energy Sensitivity From 25 keV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke Biomedical
- MFR # 451P-RYR
- Zoro # G1590723
- UPC # 095969328814
- Country of Origin United States
- Category Radiation Detectors
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Battery Size | 9V |
Description
Radiation Survey Meter, Manufacturer Warranty Length 1 yr, Battery Voltage 9V, Number of Batteries Required 2, Calibration Certificate Type NIST, Battery Chemistry Alkaline, Battery Run Time 100 hr, Beta Energy Sensitivity 1 keV, Maximum Dose Rate 500 uSv/hr, Minimum Dose Rate 0 uSv/hr, Digital Display Screen Type LCD with Backlight, Display Type Digital, Measuring Units mR/hr, mSv/hr, R/hr, uSv/hr, uR/hr, Batteries Included Yes, Battery Size 9V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 400 psi, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-500-400-psi)
- EVER-SAFE Liquid In Glass Thermometer, -30 to 120F, Length: 152 mm (BM2012PBLS)
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFF6)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 100 psi (P599VAPS101C)
- FLUKE BIOMEDICAL Ion Chamber Survey Meter with Beta Slide (451B-RYR)
- FLUKE BIOMEDICAL Radiation Surv Mtr, 0to1uSv/hr, Digital (RaySafe 452)
- RADIATION ALERT Analog Radiation Detector (4EC)
- ECCO Flash Tube Connector, 9000 Series (R9000FT)
- RADIATION ALERT Rad Surv Mtr, 0.01to10000uSv/hr, Digital (M1000 EC)
- RADIATION ALERT Radiation Surv Mtr, 1to50uSv/hr, Digital (GammaView)
- RADIATION ALERT Radiation Survey Meter, LCD, NIST (MONITOR 200)
- Fluke Biomedical Radiation Detectors