Shop All Bench Type Digital Multimeter
This Product is Discontinued
Fluke
Bench Multimeter, USB Memory Drive Port (Discontinued)
Mfr # Fluke-8846A 120V
Zoro # G0977033
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage (AC) 100mV to 750V
- Voltage (DC) 100mV to 1000V
- Amps AC 100 mA to 10 A
- Amps DC 100 uA to 10 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # Fluke-8846A 120V
- Zoro # G0977033
- UPC # 095969293525
- Country of Origin United States
- Category Bench Type Digital Multimeter
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Bench Multimeter |
Voltage (AC) | 100mV to 750V |
Voltage (DC) | 100mV to 1000V |
Amps AC | 100 mA to 10 A |
Amps DC | 100 uA to 10 A |
Resistance (Ohms) | 100 to 100M |
Basic DC Accuracy | +/-0.0024% |
Resolution | 6.5 Digits |
Connectivity | USB Memory device port. RS-232, LAN & GPIB PC Interface |
Display | Vacuum Fluorescent Display, Dot Matrix |
Includes | Power Cord, Test Lead Set, Spare Line Power fuse, Programmers Manual, User Manual on CD, FVF-BASIC Software |
Interface | RS232, IEE-488.2, Ethernet |
Capacitance | 1 nF to 0.1 F |
Counts | 1,999,999 |
Special Features | USB Memory Drive Port, Continuity, Diode Test, NULL, Min / Max /Average, Statistics/Histogram, TrendPlot (TM), Limit Test |
Measurement Functions | V AC and V DC, Amps AC and DC, Ohms, Frequency, Period, Capacitance, and Temp. |
Safety Rating | CAT I 1000V, CAT II 600V |
Advanced Measurements | Wide Ohms & Current Ranges, 2 X 4 Wire Ohms, Graphical Display, Analysis Functions, Histogram, Trendplot, and Statistics |
Frequency Counter | 3 Hz to 1 MHz |
Auto Ranging | Yes |
True RMS | Yes |
Temp. Range | -200 to 600 C |
Description
Bench Multimeter, Voltage (AC) 100mV to 750V, Voltage (DC) 100mV to 1000V, 10 mA to 10 A Amps AC, 100 uA to 10 A Amps DC, Resistance (Ohms) 100 ohm to 100 megaohm, Basic DC Accuracy +/-0.0024 Percent, 1,999,999 Counts, True RMS Yes, Temp. Range -200 to 600 Degrees C, Capacitance 1 nF to 0.1 F, Ethernet, IEE-488.2, RS232 Interface, Frequency Counter 3 Hz to 1 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.