Shop All Test Instrument Carrying Cases
Fluke
Belt Holster, 13-1/4x1/4x3, Black/Yellow
Mfr # Fluke-H5
Zoro # G0540522
original price:
$56.10
12% off
new price: $48.99
/ea
Not eligible for select promotions
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic
- Overall Height 13 1/4 in
- Overall Width 1/4 in
- Overall Depth 3 in
- Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # Fluke-H5
- Zoro # G0540522
- UPC # 095969063869
- Country of Origin China
- Category Test Instrument Carrying Cases
Dimensions
Overall Height | 13 1/4 in |
Overall Width | 1/4 in |
Overall Depth | 3 in |
Manufacturers Warranty Length | 1 yr |
Height x Width x Depth | 13 1/4 in x 1/4 in x 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Holster |
Material | Synthetic |
Color | Black/Yellow |
For Use With | Fluke T3 and T5 testers |
Features | Belt Loop |
Includes | Built-In Belt Loop, Flap for Lead Storage |
Belt Loop | Yes |
Weather-Resistant Zipper | No |
Wrist Strap | No |
Case Type | Holsters |
Belt Loop Included | Yes |
Description
Holster, Material Fabric, For Use With Fluke T3 and T5 testers, Color Black/Yellow, Features Belt Loop, Includes Built-In Belt Loop, Flap for Lead Storage, Overall Height 13 1/4 in, Overall Width 1/4 in, Overall Depth 3 in, Wrist Strap No, Belt Loop Included Yes, Weather-Resistant Zipper No, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Locating Transmitter (15828)
- DWYER INSTRUMENTS Transmitter, 0 to 150 PSI, 36 In Lead (628-11-GH-P1-E1-S1)
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFF6)
- MONARCH Paperless Recorder, Power 100 To 240 VAC (DC1250-U00)
- FLUKE Holster, 2-1/9 In. H, 3-1/9 In. W, 10 In. D (Fluke-C520A)
- FLUKE Soft Carrying Case, 2-1/2x5-1/2x10, Blk/Yl (Fluke-C125)
- FLUKE Soft Carrying Case, 6 In H, 20 In D, Black (1551-CASE)
- FLUKE Soft Carrying Case, 8-1/2 In. D, Black/Ylw (Fluke-C25)
- FLUKE Replacement for Fluke C125 (C125 FLUKE)
- FLUKE Holster, 2x4-1/4x8, Yellow/Black (Fluke-H80M)
- ZORO SELECT Carrying Case, Soft, Nylon, 1.3 x5.7x7.0 In (4WPH1)
- Fluke Test Instrument Carrying Cases