Shop All Temperature Probes
Fluke
Bead Wire Temp Probe, -40 to 500 Deg F
Mfr # Fluke-80PK-1
Zoro # G1613981
product price: $62.29
/ea
Not eligible for select promotions
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermocouple
- Probe Temp. Measuring Element K Thermocouple
- Temp. Range (F) -40 Degrees to 500 Degrees
- Probe Connection Type Mini
- Probe Wire Length 3 ft 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # Fluke-80PK-1
- Zoro # G1613981
- UPC # 095969014052
- Country of Origin China
- Category Temperature Probes
Dimensions
Probe Wire Length | 3 ft 4 in |
Probe Length | 0.16 in |
Wire Length | 3 ft. 4" |
Manufacturers Warranty Length | 1 yr |
Probe Size | 5/32 in |
Cable Length | 3 ft 4 in |
Manufacturer Warranty Length | 1 yr |
Description
Bead Wire Temperature Probe, Type K, For Application Air, Surface, Mini Plug, Probe Size 5/32 in, Cable Length 3 ft 4 in, -40 Degrees to 500 Degrees F/-40 Degrees to 260 Degrees C, Thermocouple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Digital Pressure Gauge with Transmitter, 0 to 600 psi, 1/4 in MNPT, Metal (302174SD02LXBLBK600#)
- POMONA ELECTRONICS Adapter, Bnc (3285)
- UEI TEST INSTRUMENTS RESIDENTIAL/COMMERCIAL COMBUSTION ANALYZER W/NOx SENSOR WITH PRINTER (C165+NKIT)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (GT300R-0609)
- FLUKE Temperature Module Kit, Wireless (FLK-T3000FC K)
- FLUKE Immersion Temp Probe, -40 to 1994 Deg F (80PK-22)
- FLUKE Surface Temp Probe, -19.3 to 302 Deg F (80PK-11)
- FLUKE Type T Probe Extension, Mini, 9.8 ft. (80PT-EXT)
- FLUKE Thermocouple Adapter, K to Banana Plug (Fluke-80AK-A)
- FLUKE Immersion Temp Probe, J Thermocouple (80PJ-9)
- TEST PRODUCTS INTL Temp Probe, Armoured Cable, w/Oven Clip (GK18M)
- Fluke Temperature Probes