Shop All Oscilloscopes
Fluke
Battery Pack, NiMh
Mfr # BP120MH
Zoro # G2403877
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type NiMH
- For Use With Fluke ScopeMeter (R) 120 Series
- Current Rating (mA) 3000
- Accessory Type Battery Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # BP120MH
- Zoro # G2403877
- UPC # 095969327237
- Country of Origin China
- Category Oscilloscopes
Details
Promotion Restriction | Not eligible for promotion |
Item | Battery Pack |
Type | NiMH |
For Use With | Fluke ScopeMeter (R) 120 Series |
Current Rating (mA) | 3000 |
Accessory Type | Battery Pack |
Description
Battery Pack, NiMh, For Use With Fluke ScopeMeter (R) 120 Series, Current Rating (mA) 3000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGGER Insulation Tester, Digital/Analog LCD (MIT2500)
- WINTERS Thermowell, Stepped, 5 In Insrt Depth (TIW04LF)
- HONEYWELL Chart, 10.313 In, 0 to 400, 7 Day, PK100 (BN 24001661-005)
- FLUKE Clamp Meter Kit, LCD, 2,500 A A, 1.3 in (34mm) Jaw Capacity (FLK-376FC-IFLEX36)
- FLUKE Shielded Test Lead Set, 20 MHz (STL120-IV/WWG)
- FLUKE CAT IV Probe Set, 40 MHz, 600V (VPS41/WWG)
- FLUKE Digital Oscilloscope (FLUKE-190-204-III-S)
- FLUKE Clip, Hook, Pk2 (HC120)
- FLUKE Digital Oscilloscope (FLUKE-190-104-III-S)
- FLUKE Carrying Case, 120B Series (C120B/WWG)
- FLUKE Digital Oscilloscope (FLUKE-190-204-III)
- Fluke Oscilloscopes