Shop All Megohmmeters
Fluke
Battery Operated Megohmmeter, 5000VDC
Mfr # FLUKE-1550C/KIT
Zoro # G1331382
product price: $7,289.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$7,289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Test Voltage 50 to 5000V DC
- Insulation Resistance Range 5 megaohm to 100 gigohm
- Live Circuit Detection Greater Than 30V
- Capacitance Range 0.01 to 15 uF
- Display LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLUKE-1550C/KIT
- Zoro # G1331382
- UPC # 095969550987
- Country of Origin United States
- Category Megohmmeters
Dimensions
Manufacturers Warranty Length | 3 yr |
Manufacturer Warranty Length | 3 yr |
Tool Width | 10.9 in |
Battery Size | 12V |
Tool Height | 6.3 in |
Tool Length | 10.6 in |
Description
Megohmmeter, Backlit Digital Display No, Bluetooth Compatible Yes, CAT Safety Rating CAT III 1000V, CAT IV 600V, Calibration Certificate Included, Capacitance Auto Discharge Yes, Display Type Digital, Dustproof No, Greater Than 30V Warning Yes, Includes AC Power Cord, Infrared Adapter with Interface Cable, IP67 Hard Case, Test Cables with Alligator Clips (Red, Black, Green), Insulation Limit Alarm Yes, Maximum Insulation Resistance 100 gigohm, Minimum Insulation Resistance 5 megaohm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIS INSTRUMENTS Anemometer/Sensor Transmitter Kit (6332)
- LABEXACT Filter Membrane, Pore 1.2um, 7.0cm, PK100 (12K888)
- ACURITE 2-3/4in. W x 3-1/8in. H Plastic Digital Indoor & Outdoor Thermometer (00888A3)
- ASHCROFT DURALIFE 3-1/2IN 1/4IN 0-30IN-H2O NPT PRESSURE GAUGE (35-1009-SW-02L-30/0IMV)
- FLUKE Battery Operated Megohmmeter, 10,000VDC (FLUKE-1555/KIT)
- FLUKE Battery Operated Megohmmeter, 1000VDC (FLUKE-1503)
- FLUKE Insulation Tester, Digital, LCD, IP40 (FLUKE-1535)
- FLUKE Insulation Tester, 500 to 1000VDC (FLUKE-1577)
- FLUKE Battery Operated Megohmmeter, 10,000VDC (FLUKE-1555)
- FLUKE Battery Operated Megohmmeter, 5000VDC (FLUKE-1550C)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT310-EN)
- Fluke Megohmmeters