Shop All Megohmmeters
Fluke
Battery Operated Megohmmeter, 1000VDC
Mfr # FLUKE-1507
Zoro # G2224013
product price: $862.99
/ea
Free Shipping & Returns
$862.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Output Test Voltage 50/100/250/500/1000V DC
- Insulation Resistance Range 0.01 gigohm to 10 gigohm
- Accuracy +/-2% + 3 Digits
- Live Circuit Detection Greater Than 30V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLUKE-1507
- Zoro # G2224013
- UPC # 095969319805
- Country of Origin United States
- Category Megohmmeters
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Tool Height | 8 in |
Tool Width | 3.9 in |
Tool Length | 2 in |
Battery Size | AA |
Description
Megohmmeter, Backlit Digital Display Yes, Bluetooth Compatible No, CAT Safety Rating CAT IV 600V, Calibration Certificate None, Capacitance Auto Discharge Yes, Display Type Digital, Dustproof No, Greater Than 30V Warning Yes, Includes Clips PN 1958654 (Red) and PN 1958646 (Black), Holster and Remote Probe, TL224 Test Lead, TP74 Test Probes, Insulation Limit Alarm No, Maximum Insulation Resistance 10 gigohm, Minimum Insulation Resistance 0.01 gigohm, PI/DAR Testing No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Mt Thermometer, 100 to 350F (12U618)
- AMPROBE Clamp Meter, Backlit, 800 A, 2.0 in (51 mm) Jaw Capacity, Cat III 600V Safety Rating (ACDC-100 TRMS)
- PERMA-CAL 412In 12In 03000Psi Npt Pressure Gauge (121TID14Y23)
- TRERICE Industrial Thermowell, Lagging, 304SS (3-4FA5)
- FLUKE Battery Operated Megohmmeter, 10,000VDC (FLUKE-1555/KIT)
- FLUKE Battery Operated Megohmmeter, 1000VDC (FLUKE-1503)
- FLUKE Insulation Tester, Digital, LCD, IP40 (FLUKE-1535)
- FLUKE Insulation Tester, 500 to 1000VDC (FLUKE-1577)
- FLUKE Battery Operated Megohmmeter, 5000VDC (FLUKE-1550C)
- FLUKE Battery Operated Megohmmeter, 5000VDC (FLUKE-1550C/KIT)
- EXTECH CAT IV Insulation Tester, TRMS (MG320)
- Fluke Megohmmeters