Shop All Megohmmeters
Fluke
Battery Operated Megohmmeter, 10,000VDC
Mfr # FLUKE-1555
Zoro # G1249516
product price: $7,431.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$7,431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Test Voltage 50 to 10,000V DC
- Insulation Resistance Range 5 megaohm to 100 gigohm
- Live Circuit Detection Greater Than 30V
- Capacitance Range 0.01 to 15 uF
- Display LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLUKE-1555
- Zoro # G1249516
- UPC # 095969550925
- Country of Origin United States
- Category Megohmmeters
Dimensions
Manufacturers Warranty Length | 3 yr |
Tool Height | 6.3 in |
Tool Length | 10.6 in |
Battery Size | 12V |
Manufacturer Warranty Length | 3 yr |
Tool Width | 10.9 in |
Description
Megohmmeter, Backlit Digital Display No, Bluetooth Compatible Yes, CAT Safety Rating CAT III 1000V, CAT IV 600V, Calibration Certificate None, Capacitance Auto Discharge Yes, Display Type Digital, Dustproof No, Greater Than 30V Warning Yes, Includes AC Power Cord, Heavy Duty Alligator Clip Leads, Soft Carrying Case, Insulation Limit Alarm Yes, Maximum Insulation Resistance 100 gigohm, Minimum Insulation Resistance 5 megaohm, PI/DAR Testing Yes, Parameters Measured Insulation Resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Industrial Thermometer, 50 to 400 F (4PRT5)
- FESTO Vacuum Gauge VAM-63-V1/0-R1/4-E-RG (VAM-63-V1/0-R1/4-E-RG)
- WINTERS Filled Ss/Ss Gauge2.5 1/4 Cb 300 psi/Kpa (PFP927)
- TEST PRODUCTS INTL BNC Cable, RG58/U, Male/BNC Male, 12" (58-012-1M)
- FLUKE Battery Operated Megohmmeter, 1000VDC (FLUKE-1507)
- FLUKE Battery Operated Megohmmeter, 5000VDC (FLUKE-1550C/KIT)
- FLUKE Battery Operated Megohmmeter, 10,000VDC (FLUKE-1555/KIT)
- FLUKE Insulation Tester, 500 to 1000VDC (FLUKE-1577)
- FLUKE Battery Operated Megohmmeter, 5000VDC (FLUKE-1550C)
- FLUKE Battery Operated Megohmmeter, 1000VDC (FLUKE-1503)
- EXTECH Battery Operated Megohmmeter, 1000VDC (380320)
- Fluke Megohmmeters