Shop All Infrared Thermometer Accessories
Fluke
Battery Charger
Mfr # Fluke-TI-CAR CHARGER
Zoro # G1378675
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With FLUKE Ti32, Ti25, Ti10, TiR32, TiR1, TiR
- For Use With - IR Cameras and Thermometers Fluke Ti10, Fluke Ti25, Fluke Ti32, Fluke TiR, Fluke TiR1, Fluke TiR32
- Includes Car Charger
- Features 12VDC Input, 12VDC Output, Automotive Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # Fluke-TI-CAR CHARGER
- Zoro # G1378675
- UPC # 095969417563
- Country of Origin China
- Category Infrared Thermometer Accessories
Dimensions
Overall Height | 2 5/8 in |
Overall Width | 1 7/8 in |
Overall Depth | 12 in |
Details
Promotion Restriction | Not eligible for promotion |
Item - Infrared Imager and Thermometer Accessory | Charger |
Item | Car Charger |
For Use With | FLUKE Ti32, Ti25, Ti10, TiR32, TiR1, TiR |
For Use With - IR Cameras and Thermometers | Fluke Ti10, Fluke Ti25, Fluke Ti32, Fluke TiR, Fluke TiR1, Fluke TiR32 |
Includes | Car Charger |
Features | 12VDC Input, 12VDC Output, Automotive Use |
Accessory Type | Battery Charger |
Compatible with Series | Fluke Ti10, Fluke Ti25, Fluke Ti32, Fluke TiR, Fluke TiR1, Fluke TiR32 |
Compatible with Brand | Fluke |
Product Type | Infrared Camera Car Charger |
Description
Car Charger, Includes Car Charger, Features 12VDC Input, 12VDC Output, Automotive Use, Compatible with Series Fluke Ti10, Fluke Ti25, Fluke Ti32, Fluke TiR, Fluke TiR1, Fluke TiR32, Overall Depth 12 in, Overall Height 2 5/8 in, Overall Width 1 7/8 in, Product Type Infrared Camera Car Charger
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2-1/2", 0/200psi, 1/4"CBM, LF (S202L-254G)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (4FMC9)
- DICKSON Cable, Extension, 10 Ft (D617)
- FLUKE AC Flxbl Current Probe, 6000A, 36in Jaw (I17XX-FLEX6000/WWG)
- FLUKE Smart Battery Pack (Fluke-TI-SBP3)
- FLUKE Smart Battry Pk, For Mfr.No.TiX560, TiX520 (FLUKE-TIX5XX-SBP4)
- FLUKE Hand Strap, For Mfr. No. TiX560, TiX520 (FLUKE-TIX5XX HAND)
- FLUKE Telephoto Lens (FLK-LENS/TELE2)
- FLUKE Telephoto Lens, For Use with Mfr.No.Ti200 (FLK-LENS/4XTELE2)
- FLUKE IR Cam, 240x180IR Res, 24x17FOV (FLK-TI300+ 60HZ)
- FLIR Telephoto Lens (T199590)
- Fluke Infrared Thermometer Accessories