Shop All Battery Testers
Fluke
Battery Capacity Analyzer, 600V
Mfr # FLUKE-BT510
Zoro # G9123755
product price: $5,733.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$5,733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measures AC and DC Voltage, Resistance, Ripple Voltage
- Max. Input Volts 1,000V DC
- Works With Batteries Up to 600V
- Display LCD
- Includes Basic Test Lead, Battery, Belt Strap, Charger, Magnetic Hanger, Mini USB, Power Cord, Probe Adapter, Quick Reference Guide, Shoulder Strap, Soft Case, Software CD with Operator Manual, Spare Fuse, Twist Guard Test Lead, Warranty Card, Zero Calibration Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLUKE-BT510
- Zoro # G9123755
- UPC # 095969780209
- Country of Origin China
- Category Battery Testers
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Battery Capacity Analyzer |
Measures | AC and DC Voltage, Resistance, Ripple Voltage |
Max. Input Volts | 1,000V DC |
Works With | Batteries Up to 600V |
Display | LCD |
Includes | Basic Test Lead, Battery, Belt Strap, Charger, Magnetic Hanger, Mini USB, Power Cord, Probe Adapter, Quick Reference Guide, Shoulder Strap, Soft Case, Software CD with Operator Manual, Spare Fuse, Twist Guard Test Lead, Warranty Card, Zero Calibration Board |
Powered By | 7.2V Lithium-Ion Battery |
Description
Battery Capacity Analyzer, Works With Batteries Up to 600V, Measures Resistance, DC and AC Voltage, Ripple Voltage, Max. Input Volts 1000 DC, Powered By 7.2V Lithium-Ion Battery, LCD Display, Includes Basic Test Lead, Twist Guard Test Lead, Probe Adapter, Battery, Charger, Power Cord, Mini USB, Belt Strap, Shoulder Strap, Magnetic Hanger, Software CD with Operator Manual, Warranty Card, Quick Reference Guide, Spare Fuse, Zero Calibration Board, Soft Case, Manufacturers Warranty Length 3 yr.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (4FLV9)
- PIC GAUGES Low Pressure Gauge, 4", 0-60"WC, 1/2"LM (LP1-SB-402-60)
- DWYER INSTRUMENTS Pressure Transmitter, 0-30psi, 36 In Lead (626-08-GH-P1-E1-S1)
- PCE INSTRUMENTS Multifunciton Analyzing Balance, Up to 200 g (PCE-MA 200)
- FLUKE Power Charger, Alternating Current (BC500)
- FLUKE Probe Tips, (10) Replacement Tips (BT500-PROBE-TIP)
- FLUKE Battery Capacity Analyzer, 600 to 1000V (FLUKE-BT521)
- FLUKE Replacement for Fluke Bat-200 (BAT-200 FLUKE)
- FLUKE Angled Probe Set, with Extender (BTL20ANG)
- FLUKE Standard Test Probe Set, (1)Red, (1)Black (BTL10)
- ASSOCIATED EQUIPMENT System Tester, Digital, Resistance (12-1015)
- Fluke Battery Testers