Shop All Infrared Thermometer Accessories
Fluke
Basic Kit, c/w-Fluke
Mfr # A-CON-BASICKIT
Zoro # G610839332
product price: $1,649.99
/ea
Free Shipping & Returns
$1,649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Fieldbus Coupler, End Module, Supply Module
- Product Type Basic Kit
- Overall Height 30 1/2 in
- Compatible with Brand Fluke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # A-CON-BASICKIT
- Zoro # G610839332
- UPC # 095969864114
- Country of Origin Germany
- Category Infrared Thermometer Accessories
Dimensions
Overall Height | 30 1/2 in |
Overall Depth | 22 7/8 in |
Overall Width | 10 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Basic Kit |
Includes | Fieldbus Coupler, End Module, Supply Module |
Product Type | Basic Kit |
Compatible with Brand | Fluke |
Compatible with Series | ThermoView TV40 |
Description
Basic Kit, Includes Fieldbus Coupler, End Module, Supply Module, Compatible with Series ThermoView TV40, Overall Depth 22 7/8 in, Overall Height 30 1/2 in, Overall Width 10 1/4 in, Product Type Basic Kit, Compatible with Brand Fluke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Circular Paper Chart, 31 day, PK60 (Chart 409)
- SIMMONS 1/4 In. MPT Fitting 100 psi Pressure Gauge (1308)
- WINTERS Compound Gauge, -30 to 0 to 30 1/4 in MNPT, Gray (PFP1037WBW)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 150 PSI, +/-1Pct (628-11-GH-P1-E4-S1)
- FLUKE Telephoto Lens, For Use with Mfr.No.Ti200 (FLK-LENS/4XTELE2)
- FLUKE Wide Angle Lens (FLK-LENS/WIDE2)
- FLUKE Smart Battry Pk, For Mfr.No.TiX560, TiX520 (FLUKE-TIX5XX-SBP4)
- FLUKE Hand Strap, For Mfr. No. TiX560, TiX520 (FLUKE-TIX5XX HAND)
- FLUKE IR Cam, 240x180IR Res, 24x17FOV (FLK-TI300+ 60HZ)
- FLUKE Telephoto Lens (FLK-LENS/TELE2)
- FLIR Truck Charger, 12/24VDC (T198322ACC)
- Fluke Infrared Thermometer Accessories