Shop All Test Leads & Probes
Fluke
Banana Test Lead Kit, 10A
Mfr # Fluke-L215
Zoro # G2562174
Free Shipping & Returns
Not eligible for select promotions
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Multimeters and Clamp On Ammeters
- Length 4 ft. 11"
- Max Amps 10A
- Includes Mfr. No. Fluke-L200 Probe Light; Mfr. No. Fluke-TP220 Test Probes; Mfr. No. Fluke-TL224 Silicone Insulated Test Lead; Eight Inch Test Probe Extenders; Soft Foldable Pouch with (6) Pockets with Hook and Loop Closures
- Features CAT III 1000V, CAT IV 600V, 10A Max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # Fluke-L215
- Zoro # G2562174
- UPC # 095969252676
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 4 ft. 11" |
Length - Test Lead | 4 ft 11 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Kit with Probe Light and Probe Extenders |
For Use With | Multimeters and Clamp On Ammeters |
Max Amps | 10A |
Includes | Mfr. No. Fluke-L200 Probe Light; Mfr. No. Fluke-TP220 Test Probes; Mfr. No. Fluke-TL224 Silicone Insulated Test Lead; Eight Inch Test Probe Extenders; Soft Foldable Pouch with (6) Pockets with Hook and Loop Closures |
Features | CAT III 1000V, CAT IV 600V, 10A Max. |
Max. Amps | 10A |
Max. Amps - Test Lead Kit | 10 |
Includes - Test Lead Kit | Carrying Case, Modular Test Leads, Modular Test Probe Extenders, Modular Test Probes, Probe Light |
For Use With - Test Leads | Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug |
Safety Rating | CAT III 1000V, CAT IV 600V |
Item - Test Lead Kit | Modular Test Lead Kit |
Max. Voltage - Test Lead Kit | 1,000 |
Instrument Safety Rating | CAT III 1000V, CAT IV 600V |
Additional Components | Carrying Case, Probe LIght |
Maximum Current | 10 A |
Probe Style | Standard |
Maximum Voltage | 1,000 V |
Test End Termination | Probe |
Meter Connection Type | Straight Shrouded Plug |
Description
Test Lead Kit, For Use With Any Multimeter, Clamp Meter, or Test Instrument that Accepts a Standard Shrouded Banana Plug, Includes 8 in Test Probe Extenders, L200 Probe Light, Soft Foldable Pouch with (6) Pockets with Hook and Loop Closures, TL224 Silicone Insulated Test Lead, TP220 Test Probes, Length 4 11/12 ft, Maximum Voltage 1,000 V, Maximum Temperature Measurement Not Applicable, Minimum Temperature Measurement Not Applicable, Instrument Safety Rating CAT III 1000V, CAT IV 600V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT CAT6 Stranded Booted Flat Patch Cables- 15ft- Black (PATCH-FLAT-CAT6-15FT-5PK-BK)
- PIC GAUGES Pressure Gauge, 0 to 15,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-301L-254V-01)
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFH8)
- PIC GAUGES Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254I)
- FLUKE Remote Control Probe, 62 In. L, Red (TP165X)
- FLUKE Probe Clamp-On Current (617727)
- FLUKE Test Lead Holder, 10 Slots for Test Leads (H900)
- FLUKE Jaw Test Probes, 10A, PR (Fluke-AC220)
- FLUKE Micro Hook Test Leads, 36 In. L, Black/Red (TL960)
- FLUKE Mini Pincer Test Leads, 36 In. L (TL950)
- ZORO SELECT Modular Test Probes, Bus Bar (4WRD4)
- Fluke Test Leads & Probes