Shop All Test Leads & Probes
Fluke
Banana Plug to Banana Plug Lead Set, 36In
Mfr # TL932
Zoro # G3012082
product price: $38.09
/ea
$38.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Plug and Connector Description Stackable 4mm Banana Plug
- Color Black, Red
- Length 36"
- Max Amps 15A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # TL932
- Zoro # G3012082
- UPC # 095969130479
- Country of Origin Taiwan, Province of China
- Category Test Leads & Probes
Dimensions
Length | 36" |
Length (In.) | 36 in |
Manufacturers Warranty Length | 1 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Patch Cord Set |
Plug and Connector Description | Stackable 4mm Banana Plug |
Color | Black, Red |
Max Amps | 15A |
Includes | (1) Red Lead; (1) Black Lead |
Features | Nickel-Plated Banana Plugs, 90cm Long PVC Insulated Leads, 30V rms or 60VDC |
Insulation | PVC |
Wire Gauge (AWG) | 18 AWG |
Ratings | 30 V RMS or 60 V DC, 15A |
Accessory Type | Test Leads |
Description
Banana Plug to Banana Plug Test Lead Set, Stackable 4mm Banana Plugs, Length (In.) 36 in, Color Black/Red, Ratings 30 V RMS or 60 V DC, 15A, Temp. Range (F) -, Wire Gauge (AWG) 18 AWG, PVC Insulation, Includes (1) Red and (1) Black Lead, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Auto Voltage/Continuity Tester W/ Resistance (2213-20)
- FJC Flare Low Side Adapter, 1/4" (2602)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SWL02L60#)
- SPER SCIENTIFIC Handheld Carbon Monoxide Meter (800058)
- FLUKE Voltage Probe, 500 MHz, 1000V, Red (VPS410-II-R)
- FLUKE Mini Pincer Test Leads, 36 In. L (TL950)
- FLUKE Voltage Probe, 500 MHz, 1000V, Blue (VPS410-II-B)
- FLUKE Retractable Terminal BlockProbeSet, 1000V (AC288)
- FLUKE Fluke TL223-1 Suregrip Electrical Test Lead Set (TL223-1)
- FLUKE Insulation Piercing Test Clips, 4 In., 5A (TP82)
- POMONA ELECTRONICS Insulation Piercing, 33/70VDC, 1A, 4 In. L (6413)
- Fluke Test Leads & Probes