Shop All Tool Bags, Backpacks & Totes
Fluke
Bag/Tote, Tool Case, Polyester
Mfr # 2826063
Zoro # G1083002
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tool Storage Type Included Bag/Tote
- Material Polyester
- Features Tool Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # 2826063
- Zoro # G1083002
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Promotion Restriction | Not eligible for promotion |
Item | Tool Case |
Tool Storage Type Included | Bag/Tote |
Material | Polyester |
Features | Tool Case |
Description
Tool Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Screwdriver Set, 3/16 Cabinet and #2 Phillips, Cushion-Grip, 2-Piece (85742)
- WESTWARD 86.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLP5)
- HAIMER Precision Collet, 1/2 in., ER32 (81.320.1/2Z)
- SK PROFESSIONAL TOOLS Extension 1/4" Dr, 10 in L, 1 Pieces, Chrome (40969)
- FLUKE Tool Bucket, Black/Yellow, Synthetic (TB25)
- BETTER THAN A BRAND Tool Bag, Cross Body Bag - Black, Black (BE22630)
- R&B FABRICATIONS Bag/Tote, Mask Bag, Red, Cordura(R) Nylon (RB-425-RD)
- GREENLEE Bag/Tote, Tool Bag, Black, Polyester, 11 Pockets (0158-28)
- KLEIN TOOLS Bag/Tote, Tool Bag, Orange, Polyester, 1 Pockets (5181ORA)
- MAKITA Padded Protective Guide Rail Bag (E-05664)
- KLEIN TOOLS Bag/Tote, Tool Tote, Black, Polyester, 7 Pockets (58886)
- Fluke Tool Bags, Backpacks & Totes