Shop All Process Calibrators
Fluke
Automatic Pressure Calibrator, USB, LCD
Mfr # FLK-729 30GFC/WWG
Zoro # G7718807
Free Shipping & Returns
Not eligible for select promotions
$12,366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Measurement Range 0 to 24mA DC
- Pressure Source Internal Electric Pump
- Voltage Measurement Range 0 to 30V DC
- Loop Supply Voltage 24V DC
- Internal Pressure Measurement Range 0 to 30 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # FLK-729 30GFC/WWG
- Zoro # G7718807
- UPC # 095969840330
- Country of Origin China
- Category Process Calibrators
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Promotion Restriction | Not eligible for promotion |
Current Measurement Range | 0 to 24mA DC |
Item | Automatic Pressure Calibrator |
Pressure Source | Internal Electric Pump |
Voltage Measurement Range | 0 to 30V DC |
Loop Supply Voltage | 24V DC |
Internal Pressure Measurement Range | 0 to 30 psi |
Internally Generated Pressure Range | 0 to 30 psi |
RTD Type | PT 100, PT 385 |
Pressure Modules | 750P Series (50 Ranges) |
RTD Temperature Range | -50 Degrees to 150 Degrees C |
Measurement Functions | mA DC, Pressure |
Pressure Range with External Modules | -15 psi to 10,000 psi |
Source Current | 0 to 24mA DC |
Displayed Pressure Units | atm, bar, cm wc, ft wc, g/sq cm, in Hg, in wc, kg/sq cm, kPa, m Hg, m wc, mbar, mm Hg, mm wc, mPa, Pa, psi |
Safety Rating | IEC 61010-1, Pollution Degree2, IEC 61010-2-030: 30 |
Internal Pressure Range Accuracy | +/-0.02% Full Scale |
Interface | USB |
Display | Multiline LCD |
Calibration Certificate | Traceable to International System of Units (SI) |
Standards | CE, CSA, KCC, TUV |
Powered By | 14.5 V Lithium Battery |
Includes | AC280 Hook Clips, Alligator Clips, Carrying Strap, Hose Kit, Magnetic Hanger Kit, Power Supply, Push Fit Adapters, Rechargeable Battery, Soft Case, Stackable Test Leads, Test Probes |
Description
Automatic Pressure Calibrator, Internal Electric Pump Pressure Source, Measurement Functions mA DC, Pressure, Internal Pressure Measurement Range 0 to 30 psi, Internally Generated Pressure Range 0 to 30 psi, Pressure Range with External Modules -15 psi to 10,000 psi, Loop Supply Voltage 24V DC, Current Measurement Range 0 to 24mA DC, Source Current 0 to 24mA DC, Voltage Measurement Range 0 to 30V DC, RTD Temperature Range -50 Degrees to 150 Degrees C, Display Multiline LCD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL Large Alligator Pigtails (SLA-2)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02L100#)
- GRAPHIC CONTROLS Chart Recorder Pen, Green, PK6 (82-79-3414-06 - GREEN TEMPERATURE PENS)
- PIC GAUGES Pressure Gauge, 0 to 7500 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254T)
- FLUKE Temperature Calibrator, RTD, NIST (FLUKE-712B)
- FLUKE Temp Calibrator, to2498 Degrees F, NIST (FLUKE-714B)
- FLUKE Pressure Calibrator Trap (FLUKE-71X-TRAP)
- FLUKE Drywell, Temperature (9142-A-156)
- FLUKE Process Meter, 0 to 1000VAC/DC, Infrared (FLUKE-789/T3000 FC)
- FLUKE Pressure Calibrator, -12 to 300 psi (FLUKE-718-300G)
- FLUKE Process Calibrator, Current and Voltage (Fluke-715)
- Fluke Process Calibrators