Shop All Process Calibrators
Fluke
Automatic Pressure Calibrator, 24V DC
Mfr # FLK-729PRO 7M
Zoro # G111188229
product price: $17,489.99
/ea
Free Shipping & Returns
$17,489.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Current Measurement Range 0 to 24mA DC
- Voltage Measurement Range 0 to 30V DC
- Pressure Source Internal Electric Pump
- Loop Supply Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLK-729PRO 7M
- Zoro # G111188229
- UPC # 195112030912
- Country of Origin China
- Category Process Calibrators
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Automatic Pressure Calibrator |
Current Measurement Range | 0 to 24mA DC |
Voltage Measurement Range | 0 to 30V DC |
Pressure Source | Internal Electric Pump |
Loop Supply Voltage | 24V DC |
Internal Pressure Measurement Range | -13 to 600 psi |
Pressure Modules | 4 Modules |
Internally Generated Pressure Range | -13 to 1000 psi |
RTD Type | PT 385 |
Measurement Functions | mA, Pressure, Temperature, Voltage |
Pressure Range with External Modules | -13 psi to 10,000 psi |
RTD Temperature Range | -50 Degrees to 150 Degrees C |
Source Current | 0 to 24mA DC |
Interface | USB |
Powered By | Rechargeable Lithium Battery |
Displayed Pressure Units | bar, kPa, psi |
Includes | 1/4 in BSP-Female x 1/8 in NPT Female Fitting, 1/8 in NPT Female x M20 Female Fitting, 1/8 in NPT-Female x 1/4 in NPT Female Fitting, 1/8 in NPT-Male x 1/4 in NPT Male Fitting, 2 mm Dia x 1.5 m Length Flexible Hose, 729 Pro Automatic Pressure Calibrator, AC/DC Converter, AC280 Sure Grip Hook Set, Adjustable Quick-Release Strap, Alligator Clips (Red and Black), Hose for Draining Condensed Water Generated Inside the Product 1/8 in Diameter 1 ft Length, Power Cord, Pressure Measurement Module (PMM), PTFE Tape, Rechargeable Li-ion Battery, Set of TP220 Test Probes (Red and Black), Stackable Test Lead Set, USB Communication Cable |
Display | Dual 3-Channel/Color Graphic |
Standards | C-Tick, CE, CSA, TUV |
Safety Rating | IEC 61010-1 Pollution Degree 2, IEC 62133 UN 38.3 |
Internal Pressure Range Accuracy | +/-0.02% Full Scale |
Calibration Certificate | Yes |
Description
Automatic Pressure Calibrator, Internal Electric Pump Pressure Source, Measurement Functions mA, Pressure, Temperature, Voltage, Internal Pressure Measurement Range -13 to 600 psi, Internally Generated Pressure Range -13 to 1000 psi, Pressure Range with External Modules -13 psi to 10,000 psi, Loop Supply Voltage 24V DC, Current Measurement Range 0 to 24mA DC, Source Current 0 to 24mA DC, Voltage Measurement Range 0 to 30V DC, RTD Temperature Range -50 Degrees to 150 Degrees C
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE NIST Traceable® Digital Thermistor Thermometer, -58 Degrees to 302 Degrees F (4000)
- TEST PRODUCTS INTERNATIONAL Digital Manometer, +/-101.5 psi, LCD (665)
- TRACEABLE Digital Thermometer, -40 Degrees to 176 Degrees F for Wall or Desk Use (4605)
- NSI SPRING WOUND TIMER 60-MINUTE INDOOR-IN WALL (C560M)
- FLUKE Datalogger, Temperature (1620A-H-156)
- FLUKE Temperature Calibrator, RTD, NIST (FLUKE-712B)
- FLUKE Automatic Pressure Calibrator, USB, LCD (FLK-729 300GFC/WWG)
- FLUKE Pressure Calibrator, -12 to 300 psi (FLUKE-719PRO 300G)
- FLUKE Drywell, Temperature Calibrator (9140-B-156)
- FLUKE Documenting Process Calibrator, HART (Fluke-754)
- FLUKE Loop Calibrator W/HART (FLUKE-709H)
- Fluke Process Calibrators