Shop All Gas Analyzer Accessories
Fluke
Aspirator Kit
Mfr # Fluke-CO-205
Zoro # G3200741
Free Shipping & Returns
Not eligible for select promotions
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4TP97
- Accessory Type Aspirator Kit
- Product Type Aspirator Kit
- Features 4 ft Hose, Replaceable Particulate Filter, Stainless Steel Sampling Tube
- Compatible Product Type Test Instruments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # Fluke-CO-205
- Zoro # G3200741
- UPC # 095969061810
- Country of Origin Taiwan, Province of China
- Category Gas Analyzer Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Aspirator Kit |
For Use With | 4TP97 |
Accessory Type | Aspirator Kit |
Product Type | Aspirator Kit |
Features | 4 ft Hose, Replaceable Particulate Filter, Stainless Steel Sampling Tube |
Compatible Product Type | Test Instruments |
Description
Aspirator Kit, Compatible Product Type Test Instruments, Product Type Aspirator Kit, Features 4 ft Hose, Replaceable Particulate Filter, Stainless Steel Sampling Tube, Compatible with Grainger Part Number 4TP97, Compatible with Manufacturer Model Number CO-210/220
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/2 in MNPT, Plastic, Black (451259SD04L3000#)
- ASHCROFT Transducer, 0 to7500 psi, Output 1 to 5VDC (G17M0115F27500#)
- ASHCROFT Compound Gauge (351009SW02LXR530IMV&150#)
- REED INSTRUMENTS Microwave Leakage Detector Range:0-9.99 mW/sq cm, Accuracy:+/-1mW/sq cm (R9200)
- ALLEGRO INDUSTRIES Sampler Cassette 25mm Tem, PK50 (9804-17)
- YELLOW JACKET Gas Pressure Test Kit, 7 in Case D. (78080)
- ALLEGRO INDUSTRIES Service Kit Sampling Pump (9804-40)
- ZORO SELECT Sampling Pump Stand (9804-08)
- HONEYWELL ANALYTICS-VULCAIN Sensor (S301-IRF-R134A)
- HONEYWELL ANALYTICS-VULCAIN Detector, Ammonia (EC-FX-100-N)
- HONEYWELL ANALYTICS-VULCAIN Calibration Kit (131635-L3)
- Fluke Gas Analyzer Accessories