Shop All Borescope
Fluke
Articulating Camera, 1280x720pxl 5.5mm
Mfr # FLK-5.5MM/0.7M PROBE ARTICULATING
Zoro # G306171449
product price: $2,005.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,005.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 180 Degrees Articulation
- Includes 5.5mm Dia, High Resolution Camera
- Manufacturers Warranty Length 1 yr
- Accessory Type Videoscope Probe
- For Use With DS701, DS703
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shaft Length | 2 5/16 ft |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 2 yr |
Camera Diameter | 5.5 mm |
Shaft Diameter | 0.22 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Articulating Camera Probe |
Features | 180 Degrees Articulation |
Includes | 5.5mm Dia, High Resolution Camera |
Accessory Type | Videoscope Probe |
For Use With | DS701, DS703 |
Maximum Focus Distance | 3.5 in |
Camera Pixel Resolution | 1280 x 720 |
Product Type | Articulating Camera Probe |
Field of View | 78 Degrees |
Minimum Focus Distance | 0.5 in |
Compatible with Series | DS703 FC |
Compatible with Brand | Fluke |
Description
Articulating Camera Probe, Compatible with Manufacturer Model Number DS703, Compatible with Series DS703 FC, Compatible with Brand Fluke, Product Type Articulating Camera Probe, Shaft Length 2 5/16 ft, Shaft Diameter 0.22 in, Field of View 78 Degrees , Camera Pixel Resolution 1280 x 720, Minimum Focus Distance 0.5 in, Maximum Focus Distance 3.5 in, Features 180 Degrees Articulation, Includes 5.5mm Dia, High Resolution Camera, Camera Diameter 5.5 mm, Manufacturer Warranty Length 2 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI Digital Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black (MG-30-A-9V-R)
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 150 PSI, Conduit (626-11-CB-P1-E5-S1)
- TRIPLETT TRMS Mini Clamp Meter 9200B 300A (9200B)
- PROSKIT Non, contact Voltage Tester (NT-306)
- FLUKE Video Borescope, 7" Monitor, 8.5mm Camera (FLK-DS703 FC)
- RIDGID Ridgid 42348 SeeSnake MAX rM200 Video Inspection System, 200' (42348)
- PCE INSTRUMENTS Inspection Camera, 2-Way Camera Probe (PCE-VE 355N3)
- FORBEST PRODUCTS CO Forbest Portable Color Sewer/Drain Camera, 65' Cable W/ Aluminum Case (FB-PIC3188D-65)
- GENERAL TOOLS Video Borescope, 3.5 In, 39 In Shaft (DCS1600HP)
- MILWAUKEE TOOL M12(TM) Auto Technician Borescope (3150-20)
- EXTECH Video Borescope, 3.5 In, 36 In Shaft (BR250)
- Fluke Borescope