Shop All Battery Testers
Fluke
Angled Probe Set, with Extender
Mfr # BTL20ANG
Zoro # G7283085
product price: $1,273.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Battery Tester
- Includes Extender
- Accessory Type Angled Probe Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # BTL20ANG
- Zoro # G7283085
- UPC # 095969867108
- Country of Origin China
- Category Battery Testers
Details
Promotion Restriction | Not eligible for promotion |
Item | Angled Probe Set |
For Use With | Battery Tester |
Includes | Extender |
Accessory Type | Angled Probe Set |
Description
Angled Probe Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, Number 4 SAE, Stainless Steel, Silver (201L-25XP-SAE4)
- WINTERS Thermometer, Analog, -40-110 deg, 3/4in NPT (TIM101ALF.)
- MARCO Barricade CO Monitor without Cord (1050001)
- PIC GAUGES Gauge, 2.5", 30/0/60psi, 1/4"CBM, FrntFlg (PRO-204L-254CD)
- FLUKE Probe Tips, (10) Replacement Tips (BT500-PROBE-TIP)
- FLUKE Lithium-Ion Battery, 7.4V, 3000mAh (BP500)
- FLUKE Battery Capacity Analyzer, 600V (FLUKE-BT510)
- FLUKE Standard Test Probe Set, (1)Red, (1)Black (BTL10)
- FLUKE Test Probe Set, With Temperature (BTL21)
- FLUKE Power Charger, Alternating Current (BC500)
- WESTWARD Battery Tester, Professional (1EFX5)
- Fluke Battery Testers