Shop All Infrared Thermometer Accessories
Fluke
Analog Output Module, c/w-Fluke
Mfr # A-CON-2AOC4
Zoro # G810839293
Free Shipping & Returns
Not eligible for select promotions
$1,604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Analog Output Module
- Overall Height 7 5/8 in
- Compatible with Series ThermoView TV40
- Overall Depth 2 5/8 in
- Compatible with Brand Fluke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # A-CON-2AOC4
- Zoro # G810839293
- UPC # 095969864152
- Country of Origin Germany
- Category Infrared Thermometer Accessories
Dimensions
Overall Height | 7 5/8 in |
Overall Depth | 2 5/8 in |
Overall Width | 10 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Analog out current 20 mA |
Product Type | Analog Output Module |
Compatible with Series | ThermoView TV40 |
Compatible with Brand | Fluke |
Description
Analog out current 20 mA, Compatible with Series ThermoView TV40, Overall Depth 2 5/8 in, Overall Height 7 5/8 in, Overall Width 10 1/4 in, Product Type Analog Output Module, Compatible with Brand Fluke
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Tachometer, 6 to 99,999 rpm (DT-205LR)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Red (DPGAB-10)
- SPER SCIENTIFIC Infrared Thermometer Gun 12:1 / 999F (800103)
- DWYER INSTRUMENTS Pressure Gauge, 0 to 0.5 In H2O (A3000-0)
- FLUKE Hand Strap, For Mfr. No. TiX560, TiX520 (FLUKE-TIX5XX HAND)
- FLUKE IR Cam, 240x180IR Res, 24x17FOV (FLK-TI300+ 60HZ)
- FLUKE Smart Battry Pk, For Mfr.No.TiX560, TiX520 (FLUKE-TIX5XX-SBP4)
- FLUKE Telephoto Lens (FLK-LENS/TELE2)
- FLUKE Smart Battery Pack (Fluke-TI-SBP3)
- FLUKE Wide Angle Lens (FLK-LENS/WIDE2)
- FLIR Battery Charger (T197650)
- Fluke Infrared Thermometer Accessories