Shop All Test Leads & Probes
Fluke
Alligator Clips, Black/Red, 10A, 600VDC, PR
Mfr # Fluke-AC285
Zoro # G1790162
product price: $47.85
/pr
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Plug and Connector Description Alligator Clip
- Color Black, Red
- For Use With Fluke 710 mA, Fluke 107, Fluke 110, Fluke 114, Fluke 115, Fluke 116, Fluke 117, Fluke 1577, Fluke 175, Fluke 177, Fluke 179 IMSK, Fluke 179, Fluke 1AC II, Fluke 27 II, Fluke 28 II Ex, Fluke 28 II, Fluke 287, Fluke 289, Fluke 365, Fluke 3PHVL-17XX, Fluke 3PHVL-17XX-5M, Fluke 434 II, Fluke 435 II, Fluke 437 Series II, Fluke 438 II, Fluke 705, Fluke 707Ex, Fluke 709H, Fluke 712 RTD, Fluke 717, Fluke 787, Fluke 787B, Fluke 789, Fluke 83V, Fluke 87V IMSK, Fluke 87V, Fluke 87V MAX E2, Fluke 87V MAX, Fluke 902 FC, Fluke 902, Fluke T+, Fluke T+Pro, Fluke T5-1000, Fluke T5-600, Fluke T6-1000 PRO
- Max Amps 10A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # Fluke-AC285
- Zoro # G1790162
- UPC # 095969017534
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Manufacturers Warranty Length | 1 yr |
Opening Size - Test Clip | 0.75 in |
Opening Size | 0.75 in |
Description
Test Clip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Liquid In Glass Thermometer, 34.5 to 46C (ACC713BLS)
- DWYER INSTRUMENTS Intrinsically Safe Pressure Transducer (ISDP-002)
- DWYER INSTRUMENTS 1950G-10-B-24-Na Pressure Switch (1950G-10-B-24-NA)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (P9U901458UC)
- FLUKE Voltage Probe, 500 MHz, 1000V, Gray (VPS410-II-G)
- FLUKE Fluke TL238 SureGrip Test Lead Set for High Energy Environments (TL238)
- FLUKE Automotive Test Lead Kit, 60 In. L, 60VDC (TLK281)
- FLUKE Test Leads, 10 A, 1,500 V (TL1500DC)
- FLUKE Replacement for Fluke Ac285 (AC285 FLUKE)
- FLUKE Modular Test Lead Kit, 63 In. L, 10A (Fluke-TLK-225)
- SUPCO Magnetic Test Leads, 30 VAC, Yellow (MAG1YL)
- Fluke Test Leads & Probes