Shop All Infrared Thermometer Accessories
Fluke
Air Purge Collar, c/w-Fluke
Mfr # A-TV30-AP
Zoro # G210839404
product price: $233.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Screw
- Features Air Flows into the 1/8 in NPT Fitting and Out the Front Aperture, The Air Purge Collar is used to Keep Dust, Moisture, Airborne Particles and Vapors Away from the Lens
- Overall Width 11 3/8 in
- Compatible with Series ThermoView TV30
- Compatible with Brand Fluke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # A-TV30-AP
- Zoro # G210839404
- UPC # 195112078532
- Country of Origin Germany
- Category Infrared Thermometer Accessories
Dimensions
Overall Width | 11 3/8 in |
Overall Height | 14 3/4 in |
Overall Depth | 22 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Air Purge |
Includes | Screw |
Features | Air Flows into the 1/8 in NPT Fitting and Out the Front Aperture, The Air Purge Collar is used to Keep Dust, Moisture, Airborne Particles and Vapors Away from the Lens |
Compatible with Series | ThermoView TV30 |
Compatible with Brand | Fluke |
Product Type | Air Purge Collar |
Description
Air Purge, Includes Screw, Features Air Flows into the 1/8 in NPT Fitting and Out the Front Aperture, The Air Purge Collar is used to Keep Dust, Moisture, Airborne Particles and Vapors Away from the Lens, Compatible with Series ThermoView TV30, Overall Depth 22 3/4 in, Overall Height 14 3/4 in, Overall Width 11 3/8 in, Product Type Air Purge Collar, Compatible with Brand Fluke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKEY-JOHN Mini GAC Plus Grain Moisture Tester (MINIGAC1P)
- WIKA Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Black (113.13.20.1000.L)
- TEL-TRU Analog Dial Thermometer, Stem 8" L (LT330R-0864)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L/310SSLXCG60)
- FLUKE Telephoto Lens, For Use with Mfr.No.Ti200 (FLK-LENS/4XTELE2)
- FLUKE Telephoto Lens (FLK-LENS/TELE2)
- FLUKE Smart Battry Pk, For Mfr.No.TiX560, TiX520 (FLUKE-TIX5XX-SBP4)
- FLUKE Smart Battery Pack (Fluke-TI-SBP3)
- FLUKE Wide Angle Lens (FLK-LENS/WIDE2)
- FLUKE Hand Strap, For Mfr. No. TiX560, TiX520 (FLUKE-TIX5XX HAND)
- Fluke Infrared Thermometer Accessories