Shop All Thermal Imagers
Fluke
Acoustic Imaging Cam, 2to52 kHz, Digital
Mfr # FLUKE-II900/FPC
Zoro # G007979313
Free Shipping & Returns
$29,104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Field of View 63 Degrees +/- 5 Degrees
- Function Detects Small Leaks in Compressed Air, Gas, Steam, and Vacuum
- Standards RoHS
- Product Type Acoustic Imager
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # FLUKE-II900/FPC
- Zoro # G007979313
- UPC # 195112043554
- Country of Origin Romania
- Category Thermal Imagers
Dimensions
Display Size | 7 in |
Manufacturer Warranty Length | 2 yr |
Description
Acoustic Imaging Camera, Includes (2) Lithium Ion Smart Battery Packs, Adjustable Hand Strap, Battery Pack Charging Station, Carrying Case, USB Cable, Digital Display Screen Type LCD with Backlight, Product Type Acoustic Imager, Display Size 7 in, Display Type Digital, Maximum Frequency Response 52 kHz, Maximum Locating Distance 164 ft, Minimum Frequency Response 2 kHz, Minimum Locating Distance 1.6 ft, Testing Functions Gas Leakage, Acoustic Image Frame Rate 25 FPS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Pressure Calibrator, -12 to 30 psi (FLUKE-719PRO 30G)
- FLIR Power Supply/Charger (T911630ACC)
- KLEIN TOOLS Heavy-Duty Alligator Clip Test Leads, 10-Foot (69367)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 300 psi, 1/2 NPT Male Back Conn, Glycerin Filled (40-510-300-psi)
- FLUKE Round Infrared Window, 100mm dia, Type3/12 (Fluke-100-CLKT)
- FLUKE Infrared Camera, 50 mK, -4 Degrees to 1472 Degrees F, Auto Focus, 5.7 in Color LCD Display (FLK-TIX580)
- FLUKE Infrared Window, 100mm Dia, Hand Turn Door (FLUKE-CV400)
- FLUKE Round Infrared Window, 75mm dia, Type 3/12 (Fluke-075-CLKT)
- FLUKE Acoustic Imaging Cam, 2to100 kHz, Digital (FLK-ii910)
- FLUKE Infrared Window, 50 mm Dia, Hand Turn Door (FLUKE-CV200)
- KLEIN TOOLS Rechargeable Thermal Imager with Wi-Fi (TI270)
- Fluke Thermal Imagers