Shop All Thermal Imagers
Fluke
Acoustic Imaging Cam, 2to100 kHz, Digital
Mfr # FLK-ii910
Zoro # G400422577
product price: $31,705.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$31,705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Field of View 63 Degrees +/- 5 Degrees
- Display Type Digital
- Standards RoHS
- Display Size 7 in
- Includes (2) Lithium Ion Smart Battery Packs, Adjustable Hand Strap, Battery Pack Charging Station, Carrying Case, USB Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLK-ii910
- Zoro # G400422577
- UPC # 195112008164
- Country of Origin Romania
- Category Thermal Imagers
Dimensions
Display Size | 7 in |
Manufacturer Warranty Length | 2 yr |
Description
Acoustic Imaging Camera, Includes (2) Lithium Ion Smart Battery Packs, Adjustable Hand Strap, Battery Pack Charging Station, Carrying Case, USB Cable, Digital Display Screen Type LCD with Backlight, Product Type Acoustic Imager, Display Size 7 in, Display Type Digital, Calibration Certificate Type Available Separately, Maximum Frequency Response 100 kHz, Maximum Locating Distance 393 ft, Minimum Frequency Response 2 kHz, Minimum Locating Distance 1.6 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in BSPT, Black (SEP-102D-254H-BSPT)
- MARCO 115-Volt AC Power Cord for Barricade (1050103)
- ACURITE Digital Thermometer, 4-13/16" H, 3-1/2" W, -40 to 158 Deg. (00611A4)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 477)
- FLUKE Round Infrared Window, 100mm dia, Type3/12 (Fluke-100-CLKT)
- FLUKE Thermal Imager, -4 Degrees to 1022 Degrees F, Manual Focus, 3.5 in LCD Display (FLK-TIS75+ 27HZ)
- FLUKE Round Infrared Window, 75mm dia, Type 3/12 (Fluke-075-CLKT)
- FLUKE Infrared Window, 100mm Dia, Hand Turn Door (FLUKE-CV400)
- FLUKE Infrared Window, 75 mm Dia, Hand Turn Door (FLUKE-CV300)
- FLUKE Infrared Window, 100mmDia, SecurityKeyDoor (FLUKE-CV401)
- FLIR IR Cam, 320x240IR Res, 33FOV (FLIR E8 Pro)
- Fluke Thermal Imagers