Shop All Clamp On Power Meters
Fluke
AC/DC Clamp On Current Probe, 2,000 A, 2 in (52mm) Jaw Capacity
Mfr # 80i-2010s
Zoro # G8045792
Free Shipping & Returns
$1,391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. AC Amps 2,000
- Max. DC Volts 1,000
- Max. Ohms 2
- Jaw Capacity 2 in (52mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # 80i-2010s
- Zoro # G8045792
- UPC # 095969918770
- Country of Origin China
- Category Clamp On Power Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Max. Conductor Size | 2-7 in. |
Maximum Conductor Size | 2.05 in |
Battery Size | AA |
Description
Clamp On Current Probe, Connector Type Shielded Coaxial Cable with BNC Plugs, For Use With Fluke Norma 6000 Series, Maximum AC Current Measurement 2,000 A, Minimum AC Current Measurement 0 A, Maximum DC Current Measurement 2,000 A, Minimum DC Current Measurement 0 A, Maximum Conductor Size 2.05 in, Output 1mV/A, Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Safety Rating CAT III 1000V, CAT IV 600V, Probe Type Clamp On, Jaw Opening 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Timer, Lc Digital Timer (LCT316-400)
- DWYER INSTRUMENTS Differential Pressure Controller, 1 (DHC-004)
- LOVE Digital Panel Meter, Temperature (TID-1110)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 10 bar/psi, G1/4 Male Back Conn, Glycerin Filled (25-911-10-bar/psi-G1/4)
- FLUKE Clamp Meter, LCD, 100 A, 0.5 in (13 mm) Jaw Capacity, CAT III 1000V, CAT IV 600V Safety Rating (Fluke-T5-1000 NIST)
- FLUKE Industrial True RMS Heavy Duty Multimete, LCD, 10 A (FLUKE-87V-MAX)
- FLUKE True-rmsAC/DC Clamp Meter, Backlit LCD, 1,000 A A, 1.3 in (33 mm) Jaw Capacity (Fluke-378 FC)
- FLUKE Digital Current Leakage Tester, LCD, CAT III 600 V, CAT IV 300 V Safety Rating (FLUKE-368 FC)
- FLUKE Fluke 381 Remote Display True-rms AC/DC Clamp Meter with iFlex (5065875)
- FLUKE Clamp Meter, Dual Backlit, 99.9 mA A, 0.2 in (5 mm) Jaw Capacity (FLUKE-773)
- SANOXY Digital Multimeter Tester AC DC Volt Ohm Amp Clamp Meter Auto Range LCD Handheld-red (PPT-193864666062-red)
- Fluke Clamp On Power Meters