Shop All Oscilloscopes
Fluke
Accessory Kit
Mfr # SCC190
Zoro # G2445861
product price: $804.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$804.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 190 Series Handheld Digital Storage Oscilloscopes
- Includes Hard Shell Carrying Case, Optically Isolated USB Interface Cable and Software
- Accessory Type Accessory Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # SCC190
- Zoro # G2445861
- UPC # 095969075602
- Country of Origin China
- Category Oscilloscopes
Details
Promotion Restriction | Not eligible for promotion |
Item | Accessory kit |
For Use With | 190 Series Handheld Digital Storage Oscilloscopes |
Includes | Hard Shell Carrying Case, Optically Isolated USB Interface Cable and Software |
Accessory Type | Accessory Kit |
Description
Accessory Kit, For Use With 190 Series Handheld Digital Storage Oscilloscopes, Includes Hard Shell Carrying Case, Optically Isolated USB Interface Cable and Software
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (PFE3935R1)
- GENERAL TOOLS Contour Gauge with Pins, 6 in L, 312 in W, SAE Graduation, Stainless Steel (837)
- FLUKE Handheld Micromanometer Kit, 0 to 16In WC (FLUKE-922/KIT)
- ASHCROFT Dial Thermometer, BiMetallic, 2-1/2in Stem (30EI60R)
- FLUKE SOFTWARE, CARRYING CASE KIT (SCC290)
- FLUKE Digital Oscilloscope (FLUKE-190-102-III)
- FLUKE Clip, Alligator, Pk3 (AC120)
- FLUKE Digital Oscilloscope (FLUKE-190-062-III)
- FLUKE Digital Oscilloscope (FLUKE-190-104-III)
- FLUKE Clip, Hook, Pk2 (HC120)
- TEST PRODUCTS INTL High Voltage Probe, 40KV DC, Peak AC (HV40C)
- Fluke Oscilloscopes