Shop All Calibrator Accessories
Fluke
Access Cover, Metal Blank Access
Mfr # 2082-M
Zoro # G8293537
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With 6102 Micro-Bath
- Adapter Thread Fitting (F)NPT 2 3/4-16UN
- Features Metal Blank Access
- Compatible Manufacturer Model Number 6102
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # 2082-M
- Zoro # G8293537
- UPC # 095969121217
- Country of Origin United States
- Category Calibrator Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Access Cover |
For Use With | 6102 Micro-Bath |
Adapter Thread Fitting (F)NPT | 2 3/4-16UN |
Features | Metal Blank Access |
Compatible Manufacturer Model Number | 6102 |
Product Type | Spare Tank Lid |
Compatible Product Type | Liquid Bath Calibrators |
Compatible Brand and Series | Fluke 6102 |
Accessory Type | Access Cover |
Description
Access Cover, Spare Tank Lid, Compatible Product Type Liquid Bath Calibrators, Number of Holes 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2.5"0/300psi, 1/4"CBM, SS, U-Clamp (PRO-303D-254H-01)
- THUEMLING Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Plastic, Black (FA-LFP-310-CG)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W1650ST260C)
- FLUKE Infrared Thermometer, Dot Matrix LCD, -40 Degrees to 1472 Degrees F, Single Dot Laser Sighting (Fluke-568/NIST)
- FLUKE Pneumatic Pump Quick Service Kit (SK-700HPP-QS)
- FLUKE ADAPTER SET - NPT (P5542)
- FLUKE Spare Battery For 753/754 (BP7240)
- FLUKE Pressure Module, Gauge, -13 to 600 psi (FLK-PMM-4000K)
- FLUKE Battery Charger/Eliminator For 753/754 (BC7240)
- FLUKE Pressure Module, Gauge, -15 to 30 psi (FLK-PMM-200K)
- FLUKE Pneumatic Test Pump, -12.7 psi to 600 psi (FLK-700PTPK2)
- Fluke Calibrator Accessories