Shop All Voltage Detectors
Fluke
AC Voltage Module Kit, 0.1mV to 1000V AC/V DC, 10 in Length, LCD Indication
Mfr # FLK-V3000FC K
Zoro # G7528455
product price: $611.99
/ea
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage Range 0.1mV to 1000V AC/V DC
- Current Range 1 mA to 10 A
- Indication LCD
- Audible Alert No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLK-V3000FC K
- Zoro # G7528455
- UPC # 095969756976
- Country of Origin United States
- Category Voltage Detectors
Dimensions
Length | 10 in |
Width | 8 3/4 in |
Depth | 3 in |
Manufacturers Warranty Length | 3 yr |
Tool Width | 3.7 in |
Tool Height | 1.9 in |
Tool Length | 8.1 in |
Battery Size | AA |
Manufacturer Warranty Length | 3 yr |
Cable Length | 4.92 ft |
Description
AC Voltage Module Kit, Alert Type Digital Display, Built-In Flashlight No, CAT Safety Rating CAT III 1000V, CAT IV 600V, Cable Length 4.92 ft, Display Type Digital, Includes AC175 Alligator Clips, AC285 Alligator Clips, Fluke 3000 FC Series Wireless Multimeter, Fluke v3000 AC Voltage Module, Magnetic Hanging Strap, TL175 Test Lead, TL224 Test Lead, Maximum AC Voltage Measured 1,000 V, Maximum DC Voltage Measured 1,000 V, Non-Contact No, Test Connection Type Alligator Clip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Economy Digital Multimeter (8070-0400)
- SCHNEIDER ELECTRIC Revprewiring Connector (LU9MR1C)
- ZORO SELECT Test Lead Kit (4WRE6)
- FLUKE Wireless Clamp Meter Module, LCD, 400 A, 1.3 in (33 mm) Jaw Capacity, Cat III 600V Safety Rating (FLK-A3000FC)
- FLUKE INSTALLATION TESTER W/MEM, US (FLK-1662 US)
- FLUKE Voltage Detector, 90 to 1000V AC, 5 in Length, Audible, Visual Indication (Fluke-1AC-A1-II)
- FLUKE Socket Tester, 110 to 125V AC, No Disp (ST120+)
- FLUKE Fluke T5-600 Voltage, Continuity & Current Tester, Voltage to 600 V, Current to 100 A (648227)
- FLUKE Fluke 1AC-A1-II AC Volt Detector, VoltAlert, 90-1000VAC (2432932)
- FLUKE Electrical Tester (T6-1000 PRO)
- GARDNER BENDER Voltage Probe Continuity Tester, 12-250V (GCV-3206)
- Fluke Voltage Detectors