Shop All Voltage Detectors
Fluke
AC Voltage Module, 3mV to 1000V AC, 6 1/2 in Length, LCD Indication
Mfr # FLK-V3000FC
Zoro # G7615352
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage Range 3mV to 1000V AC
- Indication LCD
- Audible Alert No
- Battery Type AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # FLK-V3000FC
- Zoro # G7615352
- UPC # 095969756969
- Country of Origin United States
- Category Voltage Detectors
Dimensions
Length | 6 1/2 in |
Manufacturers Warranty Length | 3 yr |
Width | 2 1/2 in |
Depth | 1 13/32 in |
Description
AC Voltage Module, Includes Alligator Clips, Batteries, Magnet Strap, Quick Start Guide Only, Test Leads, Test Connection Type Alligator Clip, Communication Protocol USB, Display Screen Type LCD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH ESD Anti-Static Soldering Rubber Mat Kit, 3 Ft. x 6 Ft., Blue (2059S-3x6BKT)
- YELLOW JACKET Gas Pressure Test Kit, 0 to10 In WC (78055)
- EVER-SAFE Liquid In Glass Thermometer, -30 to 120F, Length: 152 mm (BM2012PBLS)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 4-1/2In, 1/2In (451279AS04LVAC)
- FLUKE Acv Detector 90-1000V (2432932)
- FLUKE Low Voltage Detector 20-90 Vac (2433021)
- FLUKE DC Voltage Module, 3mV to 1000V AC, 6 1/2 in Length, LCD Indication (FLK-V3001FC)
- FLUKE Voltage Detector, 20 to 90V AC, 5 in Length, Audible, Visual Indication, CAT IV 1000V Safety Rating (FLK-1LAC-A-II)
- FLUKE Socket Tester, 110 to 125V AC, No Disp (ST120)
- FLUKE Fluke 2AC/90-1000V VoltAlert AC Non-Contact Voltage Tester - 5 Pack (FLK2AC/90-1000V5PK)
- KLEIN TOOLS AC/DC Voltage and GFCI Receptacle Outlet Test Kit (ET45VP)
- Fluke Voltage Detectors