Shop All Current Probes
Fluke
AC Flxbl Current Probe, 1500A, 12in Jaw
Mfr # I17XX-FLEX1500/WWG
Zoro # G3111906
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Amps AC 1500
- AC Frequency Response 10 Hz to 23.5 kHz
- Jaw Capacity 12.0 in (304mm)
- Max. Conductor Size 2-7 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # I17XX-FLEX1500/WWG
- Zoro # G3111906
- UPC # 095969810807
- Country of Origin China
- Category Current Probes
Dimensions
Max. Conductor Size | 2-7 in. |
Manufacturers Warranty Length | 1 yr |
Maximum Conductor Size | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Flexible Current Probe |
Amps AC | 1500 |
AC Frequency Response | 10 Hz to 23.5 kHz |
Jaw Capacity | 12.0 in (304mm) |
Connector Type | Binder |
Output | 88.66mV/A |
For Use With | Fluke 1736, Fluke 1738, Fluke 1742, Fluke 1746, Fluke 1748, Fluke 3540, Fluke PQ400 |
Includes | Safety Sheet |
Accuracy | +/-1% of Reading |
Safety Rating | CAT III 1000V, CAT IV 600V |
Jaw Opening | 12 in |
Minimum AC Current Measurement | 0 A |
Maximum AC Current Measurement | 1,500 A |
Parameters Measured | AC Current |
Probe Type | Clamp-Jaw, Flexible-Jaw |
Description
Flexible Current Probe, Connector Type Binder, For Use With Fluke 1736, Fluke 1738, Fluke 1742, Fluke 1746, Fluke 1748, Fluke 3540, Fluke PQ400, Maximum AC Current Measurement 1,500 A, Minimum AC Current Measurement 0 A, Maximum Conductor Size 4 in, Output 88.66mV/A, Parameters Measured AC Current, Safety Rating CAT III 1000V, CAT IV 600V, Probe Type Clamp On, Flexible, Jaw Opening 12 in, Includes Safety Sheet, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Plastic Monometer, Mark Ii No 27 Molded (MARK II 27)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404H)
- SPER SCIENTIFIC Dial Hygrometer / Thermometer (736920)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 500 psi (P599ACPS105K)
- FLUKE iFlex AC Flexible Current Probe, 2500A (FLUKE-I2500-10)
- FLUKE AC/DC Clamp On Current Probe, 1 to 600A (I1010-KIT)
- FLUKE Hook Test Clips (1610115)
- FLUKE AC/DC Clamp On Current Probe, 1 to 400A (Fluke-i410)
- FLUKE iFlex AC Flexible Current Probe, 2500A (FLUKE-I2500-18)
- FLUKE AC/DC Clamp On Current Probe, 300A (Fluke-i310S)
- FLUKE AC/DC Clamp On Current Probe, 30mA to 20A (I30S)
- Fluke Current Probes