Shop All Current Probes
Fluke
AC Flexible Current Probe, 20/200/2000A
Mfr # Fluke-i2000 FLEX
Zoro # G3165005
product price: $631.99
/ea
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Amps AC 20/200/2000A
- AC Frequency Response 10 Hz to 20 kHz
- Jaw Capacity 24.0 in (610mm)
- Max. Conductor Size 7+ in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # Fluke-i2000 FLEX
- Zoro # G3165005
- UPC # 095969345088
- Country of Origin China
- Category Current Probes
Dimensions
Max. Conductor Size | 7+ in. |
Manufacturers Warranty Length | 1 yr |
Maximum Conductor Size | 24 in |
Battery Size | AA |
Description
Flexible Current Probe, Connector Type Safety Plugs, For Use With Fluke 175, Fluke 177, Fluke 179, Fluke 233, Fluke 27 II, Fluke 28 II, Fluke 287, Fluke 289, Fluke 83V, Fluke 87V, Fluke 87V MAX, Fluke 87V MAX E2, Maximum AC Current Measurement 2,000 A, Minimum AC Current Measurement 20 A, Maximum Conductor Size 24 in, Output 100mV/A, 10mV/A, 1mV/A, Parameters Measured AC Current, AC Voltage, DC Voltage, Safety Rating CAT III 600V, Probe Type Clamp On, Flexible, Jaw Opening 24 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Rechargeable Pro Thermal Imager (TI290)
- TOTALTURF 0 300 PSI Low Pressure Gauge (TO146598)
- PIC GAUGES Air Gauge, 2", 0/400 psi, 1/4" Mount (101D-204I)
- SCS Wrist Strap Ground Cord, 15 ft. L (CGC151M)
- FLUKE Fluke FLU830828 1Amp 600V Fuse (FLU830828)
- FLUKE AC Clamp On Current Probe, 10/100/1000A (Fluke-i1000S)
- FLUKE AC Flxbl Current Probe, 1500A, 12inJaw, PK3 (I17XX-FLEX153P/WWG)
- FLUKE Replacement for Fluke T5-1000 (T5-1000 FLUKE)
- FLUKE AC Clamp OnCurrent Probe, 3 to 3000A (I3000S FLEX-36)
- FLUKE AC Clamp On Current Probe, 1 to 400A (I400)
- DRANETZ AC Flexible Current Probe, 1A to 10A (TR-2510B)
- Fluke Current Probes