Shop All Current Probes
Fluke
AC Clamp OnCurrent Probe, 3 to 3000A
Mfr # I3000S FLEX-36
Zoro # G2792081
product price: $854.99
/ea
Free Shipping & Returns
$854.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Amps AC 3 to 3000
- AC Frequency Response 10 Hz to 50 kHz
- Jaw Capacity 10.5 in (265mm)
- Max. Conductor Size 2-7 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # I3000S FLEX-36
- Zoro # G2792081
- UPC # 095969345071
- Country of Origin China
- Category Current Probes
Dimensions
Max. Conductor Size | 2-7 in. |
Manufacturers Warranty Length | 1 yr |
Maximum Conductor Size | 7 in |
Battery Size | AA |
Details
Promotion Restriction | Not eligible for promotion |
Item | Clamp On Current Probe |
Amps AC | 3 to 3000 |
AC Frequency Response | 10 Hz to 50 kHz |
Jaw Capacity | 10.5 in (265mm) |
Connector Type | BNC |
Safety Rating | CAT III 600V |
Includes | Instructions |
Output | 100mV/A, 10mV/A, 1mV/A |
Accuracy | +/-2% of Range |
For Use With | Fluke 120B Series |
Maximum AC Current Measurement | 3,000 A |
Battery Chemistry | Alkaline |
Minimum AC Current Measurement | 30 A |
Jaw Opening | 10.5 in |
Maximum DC Voltage Measurement | 600 V |
Battery Voltage | 1.5V DC |
Maximum AC Voltage Measurement | 600 V |
Parameters Measured | AC Current, AC Voltage, DC Voltage |
Probe Type | Flexible-Jaw |
Description
Clamp On Current Probe, Connector Type BNC, For Use With Fluke 120B Series, Maximum AC Current Measurement 3,000 A, Minimum AC Current Measurement 30 A, Maximum Conductor Size 7 in, Output 100mV/A, 10mV/A, 1mV/A, Parameters Measured AC Current, AC Voltage, DC Voltage, Safety Rating CAT III 600V, Probe Type Flexible, Jaw Opening 10.5 in, Battery Chemistry Alkaline, Battery Size AA, Battery Voltage 1.5V DC, Manufacturers Warranty Length 1 yr, Maximum AC Voltage Measurement 600 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 60 psi/kg/cm2, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-901-60-psi/kg/cm2)
- POMONA ELECTRONICS Banana Plug, Black, PK10 (1825-0-G/10P)
- SIMPSON ELECTRIC Digital Panel Meter, 2.16 in. D, 1 Relays (A100)
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFP6)
- FLUKE AC Flxbl Current Probe, 1500A, 12inJaw, PK4 (I17XX-FLEX154P/WWG)
- FLUKE AC Clamp On Current Probe, 0.5 to 200A (Fluke-i200)
- FLUKE iFlex AC Flexible Current Probe, 2500A (FLUKE-I2500-10)
- FLUKE AC/DC Clamp On Current Probe, 30mA to 20A (Fluke-i30)
- FLUKE AC/DC Clamp On Current Probe, 1 to 600A (Fluke-i1010)
- FLUKE AC/DC Clamp On Current Probe, 30mA to 20A (I30S)
- FLUKE AC Flxbl Current Probe, 3000A, 24inJaw, PK3 (I17XX-FLEX3K3P/WWG)
- Fluke Current Probes