Shop All Voltage Detectors
Fluke
AC and DC Voltage Module Kit, 0.1mV to 1000V AC/V DC, 10 in Length, LCD Indication
Mfr # FLK-V3003FC K
Zoro # G7601824
product price: $910.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$910.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Range 0.1mV to 1000V AC/V DC
- Current Range 1 mA to 10 A
- Indication LCD
- Audible Alert No
- Battery Type AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLK-V3003FC K
- Zoro # G7601824
- UPC # 095969757027
- Country of Origin United States
- Category Voltage Detectors
Dimensions
Length | 10 in |
Width | 8 3/4 in |
Manufacturers Warranty Length | 3 yr |
Depth | 3 in |
Battery Size | AA |
Tool Length | 8.1 in |
Cable Length | 4.92 ft |
Tool Height | 1.9 in |
Tool Width | 3.7 in |
Manufacturer Warranty Length | 3 yr |
Description
AC and DC Voltage Module Kit, Alert Type Digital Display, Built-In Flashlight No, CAT Safety Rating CAT III 1000V, CAT IV 600V, Cable Length 4.92 ft, Display Type Digital, Includes AC175 Alligator Clips, AC220 Alligator Clips, AC285 Alligator Clips, Fluke 3000 FC Series Wireless Multimeter, Fluke v3000 AC Voltage Module, Fluke V3001 DC Voltage Module, Magnetic Hanging Strap, TL175 Test Lead, TL222 Test Lead, TL224 Test Lead, Maximum AC Voltage Measured 1,000 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/2 in MNPT, Plastic, Black (451259SD04L1000#)
- ASHCROFT Intrinsically Safe Transducer, 0 to 5 psi (A4SBM0242D05#)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT310-EN)
- POMONA ELECTRONICS Test Lead Holder, Black, 10 Slots (4408/POM)
- FLUKE Voltage Detector, 20 to 90V AC, 5 in Length, Audible, Visual Indication, CAT IV 1000V Safety Rating (FLK-1LAC-A-II)
- FLUKE Electrical Tester (T6-1000 PRO)
- FLUKE Fluke 1AC-A1-II AC Volt Detector, VoltAlert, 90-1000VAC (2432932)
- FLUKE Voltage Detector, 90 to 600V AC, 5 1/2 in Length, Visual Indication, CAT IV 600V Safety Rating (Fluke-LVD2)
- FLUKE Hook and Loop Cable Tie, 8", PK3 (LeadWrap)
- FLUKE Fluke T5-1000 Voltage, Continuity & Current Tester, Voltage to 1000 V, Current to 100 A (648219)
- HDE Extension Handle, For Use with LV-5 (LV-EH)
- Fluke Voltage Detectors