Shop All Digital Multimeters
Fluke
83-5 Series V Industrial Digital Multimeter, Measure up to 1000 V AC/DC, 10A
Mfr # FLUKE-83-5
Zoro # G005673602
product price: $929.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$929.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLUKE-83-5
- Zoro # G005673602
- UPC # 95969245258
- Country of Origin Taiwan, Province of China
- Category Digital Multimeters
Details
Promotion Restriction | Not eligible for promotion |
Description
Fluke-83-5 accuracy and diagnostic functions for maximum industrial productivity. The fluke 83-5 has improved measurement functions, troubleshooting features, resolution and accuracy to solve more problems in electronics, plant automation, power distribution, and electro-mechanical equipment. Features optional magnetic hanger for easy setup and viewing while freeing your hands for other tasks large display digits and 2 level bright white backlight for increased visibility withstands hazardous 8,000 volt spikes caused by load switching and faults on industrial circuits and complies with second edition ansi and iec electrical safety standards improved sleep mode for long battery life relative mode to remove test lead resistance from low ohms measurements auto and manual ranging for maximum flexibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Tridicator, 2-1/2", 0-75 psi, 70-320 deg F (TRI-RC-254R3.63-D)
- SPECTROLINE Fluorescent Leak Detection Dye (SPI-OGYG-16)
- ZORO SELECT Pressure Gauge, 0 to 1000 psi, 1/8 in BSPT, Plastic, Black (4CJR7)
- WINTERS Gas Test Gauge 0-100 psi/Kpa (PETG204)
- FLUKE Digital Multimeter Kit, 1,000 Max. AC Volts, 1,000 Max. DC Volts (FLK279FC/IFLEX)
- FLUKE Digital Multimeter Kit, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-287/FVF)
- FLUKE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (Fluke-87-V)
- FLUKE Software with Cable (FVF-SC2)
- FLUKE Fluke 113 Utility Multimeter True RMS Designed for basic electrical tests (3078875)
- FLUKE Wireless Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps (FLUKE-233)
- FLUKE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-117)
- Fluke Digital Multimeters