Shop All Linemans Pliers
Fluke
8 in Insulated Lineman Combination Pliers High Leverage, Steel
Mfr # INCP8
Zoro # G3820609
Not eligible for select promotions
$70.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Product Group Pliers
- Jaw Length 1 5/8 in
- Jaw Width 1 1/4 in
- Jaw Thickness 5/8 in
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # INCP8
- Zoro # G3820609
- UPC # 095969905145
- Country of Origin Germany
- Category Linemans Pliers
Dimensions
Jaw Length | 1 5/8 in |
Jaw Width | 1 1/4 in |
Overall Length | 8 in |
Overall Length Range | 6 - 8 in |
Description
When you need to work with live wires, this Fluke INCP8 8" Insulated Linesman Combination Pliers is the perfect tool for the job. It has a 1000V rating and it will protect you from electric shock. The pliers have a jaw length of 1 5/8 in. and a jaw width of 1 3/16 in. They are made of chromium vanadium steel, which ensures that they are long lasting and durable. This product has an overall length of 8 in., making it easy to hold onto even when working overhead or on your knees. With ergonomic handles, these pliers are easy to grip for all day use without discomfort or fatigue. If you want something safe and effective for electrical work, then look no further than the Fluke INCP8 8" Insulated Linesman Combination Pliers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAREX CBN Wheel 180 Grit (PP16050GF)
- GREY PNEUMATIC 1/2" Drive Socket Set, 13 pcs (1312D)
- MALCO A3 5/16 in. Large Grip Scratch Awl, 6-Pack (A3-6)
- ZORO SELECT Leg Pole, 1920mm, dia. 50 (TT11C5435LPG)
- FLUKE 8 in Diagonal Cutter High Leverage, Steel (INDC8)
- KLEIN TOOLS 9 1/4 in 2000(TM) Iron Workers Plier, Steel (D2000-7CST)
- KLEIN TOOLS 9 3/8 in Iron Workers Plier High Leverage, Steel (D213-9ST)
- KLEIN TOOLS 8 5/8 in Linemans Plier High Leverage w/ Wire Crimper, Steel (12098)
- HARVEST FORGE Diagonal & Linesman Pliers - 2 Piece (40553)
- MILWAUKEE TOOL Pliers 6-in-1 w/Long and Linemans Pliers (48-22-3079, 48-22-6101, 48-22-6100)
- C.K RedLine VDE Electrician's Pliers 180mm (T39077-180)
- Fluke Pliers