Shop All Linemans Pliers
Fluke
8 in Diagonal Cutter High Leverage, Steel
Mfr # INDC8
Zoro # G3820514
product price: $80.05
/ea
Free Shipping & Returns
Not eligible for select promotions
$80.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Product Group Pliers
- Jaw Length 7/8 in
- Jaw Width 1 1/8 in
- Overall Length 8 in
- Handle Type Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # INDC8
- Zoro # G3820514
- UPC # 095969905121
- Country of Origin Germany
- Category Linemans Pliers
Dimensions
Jaw Length | 7/8 in |
Jaw Width | 1 1/8 in |
Overall Length | 8 in |
Cutter Length | 7/8 in |
Overall Length Range | 6 - 8 in |
Description
Diagonal Cutter 8 In., Plier Type Diagonal Cutting Pliers, Cut Profile Standard, ESD-Safe No, Insulated Yes, Non-Sparking No, Head Offset Angle 0 Degrees , Overall Length 8 in, Maximum Jaw Opening 7/8 in, Jaw Length 7/8 in, Jaw Width 1 1/8 in, Jaw Opening Type Manual, Voltage Rating 1,000 V, Tether Ready No, Additional Tool Functions Wire Cutter, Cutter Length 7/8 in, Features 1000V Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Tweezers (M584-12)
- SUPERIOR TILE CUTTER AND TOOLS V-Notch Midget Trowel, 1/4" x 3/16 (ST392PF)
- EAZYPOWER Security Hex Key Bit, 1/8" (79233/B)
- WESTWARD Insulated Screwdriver Set, Slotted/Phillips, 9 pcs (1YXN6)
- FLUKE 8 in Insulated Lineman Combination Pliers High Leverage, Steel (INCP8)
- KNIPEX 9 in Linemans Plier High Leverage, Steel (02 08 225 US)
- MILWAUKEE TOOL 9 in. Lineman's Dipped Grip Pliers with Thread Cleaner (Made in USA) (MT500T)
- PROTO 9 1/4 in Linemans Plier High Leverage, Steel (J269G)
- MILWAUKEE TOOL 9 in Comfort Grip Plier High Leverage, Steel (MT550T)
- ECLIPSE 9 1/2 in Linemans Plier, Chrome Vanadium (902-307)
- JONARD TOOLS 7 1/4 in Linemans Plier High Leverage, Steel (INP-1072)
- Fluke Linemans Pliers