Shop All Pocket Thermometers
Fluke
6-19/64" Stem Digital Pocket Thermometer, -50 Degrees to 250 Degrees C
Mfr # TPP1-C1
Zoro # G5041547
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Temp. Range (C) -50 Degrees to 250 Degrees
- Stem Length 6.3 in
- Accuracy +/-3 Degrees C
- Display 4 Digit Digital LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # TPP1-C1
- Zoro # G5041547
- UPC # 095969400176
- Country of Origin China
- Category Pocket Thermometers
Dimensions
Stem Length | 6.3 in |
Manufacturers Warranty Length | 1 yr |
Description
Digital Pocket Thermometer, Top Reading Oval Style, Body Style Oval, -50 Degrees to 250 Degrees C, Stem Length 6.3 in, NSF Rated No, Includes NIST-Traceable Certificate No, Accuracy +/-3 Degrees C, 4-Digit LCD Display, Folding Stem No, Quick Reading No, Digital
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAN Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Black (LFS-220-4000-G)
- POWERMATE Pressure Gauge, 1.5", 250 PSI, 1/4" Back Co (032-0120RP)
- REED INSTRUMENTS Deluxe Hard Case, 15.7" x 12.6" x 6.7" (R8890)
- PCE INSTRUMENTS Digital Infrared Thermometer, -76 to 932°F (PCE-780)
- FLUKE 5" Stem Digital Pocket Thermometer, -50 Degrees to 250 Degrees C (TPP2-C1)
- KLEIN TOOLS Digital Pocket Thermometer (ET05)
- ESCALI Pen Thermometer, Digital, NSF (THDGPN)
- COOPER-ATKINS 4" Stem Digital Pocket Thermometer, -40 Degrees to 450 Degrees F (DPP800WG)
- THERMCO 5" Stem Analog Dial Pocket Thermometer, 25 Degrees to 125 Degrees F (YP125FNSF)
- EXTECH 5" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F (392050)
- WEISS INSTRUMENTS Digital Pocket Thermometer (DP300A)
- Fluke Pocket Thermometers