Shop All Hydraulic Filters
Fluitek
P0240143R61L Replacement/Interchange Hydraulic Filter
Mfr # MF0060219
Zoro # G504409948
product price: $61.45
/ea
$61.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Flow Direction Outside-In
- Seal Type Viton
- Height 13.97
- OD Top 2.72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluitek
- MFR # MF0060219
- Zoro # G504409948
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 13.97 |
Details
Filter Style | Pressure Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 2.72 |
OD Bottom | 2.72 |
ID Top | 1.35 |
Micron Rating | 10 |
Product Media | Glass |
Application | Filtration |
By-Pass | No |
Weight | 1.892 |
Description
Main Filter MF0237117 replaces OEM P0240143R61L by FLUITEK and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 13.97in
OD Top: 2.72in
OD Bottom: 2.72in
ID Top: 1.35in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 13.97in
OD Top: 2.72in
OD Bottom: 2.72in
ID Top: 1.35in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Air Compressor Check Valve, 1/2 Inch Female NPT x 1/8 Inch Female NPT Line Port (CVC7044)
- WORLD WIDE FITTINGS Braze To 37° JIC Female Swivel Union (0900X16X16)
- TB WOODS 1" Fixed Bore 1 Groove Variable Pitch Pulley 6.55" OD (1VP681)
- FASCO Motor, 1/12HP 115/230V 1PH 1550RPM Ccw (D113)
- FLUITEK FLK0204636 Replacement/Interchange Hydraulic Filter (MF0060534)
- FLUITEK FLK0204584 Replacement/Interchange Hydraulic Filter (MF0578132)
- FLUITEK FLUITEK P60185A2 Replacement/Interchange Hydraulic Filter (MF0062657)
- FLUITEK FLUITEK FLK0203733 Replacement/Interchange Hydraulic Filter (MF0360183)
- FLUITEK FLK0204578 Replacement/Interchange Hydraulic Filter (MF0578130)
- FLUITEK FLUITEK FLK0208222 Replacement/Interchange Hydraulic Filter (MF0360155)
- MAIN FILTER Hydraulic Filter, replaces LUBER-FINER LH8640, 60 micron, Outside-In (MF0066283)
- Fluitek Hydraulic Filters