Shop All Hydraulic Filters
Fluitek
FLK0204648 Replacement/Interchange Hydraulic Filter
Mfr # MF0421594
Zoro # G005780140
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Filter Media Wire Mesh
- Flow Direction Outside-In
- Seal Type Viton
- Height 11.18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluitek
- MFR # MF0421594
- Zoro # G005780140
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 11.18 |
Details
Filter Style | Pressure Line |
Filter Media | Wire Mesh |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 1.75 |
OD Bottom | 1.75 |
ID Top | 0.87 |
Micron Rating | 40 |
By-Pass | No |
Application | Filtration |
Description
Main Filter MF0552256 replaces OEM FLK0204648 by FLUITEK and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 40
Seal Type: Viton
Height: 11.18in
OD Top: 1.75in
OD Bottom: 1.75in
ID Top: 0.87in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 40
Seal Type: Viton
Height: 11.18in
OD Top: 1.75in
OD Bottom: 1.75in
ID Top: 0.87in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Cylinder (5517535)
- SMC Regulator, 3/8" NPT Ports, 30 Size (AR30-N03-Z-B)
- BESTORQ 8M Timing Belts, 2240-8M-30 (2240-8M-30)
- CONTINENTAL 3/4" x 500' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY07530-500)
- FLUITEK FLK0204636 Replacement/Interchange Hydraulic Filter (MF0060534)
- FLUITEK FLUITEK FLK0208222 Replacement/Interchange Hydraulic Filter (MF0360155)
- FLUITEK FLUITEK P60185A2 Replacement/Interchange Hydraulic Filter (MF0062657)
- FLUITEK FLK0204578 Replacement/Interchange Hydraulic Filter (MF0578130)
- FLUITEK FLUITEK FLK0203733 Replacement/Interchange Hydraulic Filter (MF0360183)
- FLUITEK FLK0204584 Replacement/Interchange Hydraulic Filter (MF0578132)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG818, 5 micron, Outside-In (MF0587333)
- Fluitek Hydraulic Filtration