Shop All Hydraulic Filters
Fluitek
FLK0204636 Replacement/Interchange Hydraulic Filter
Mfr # MF0060534
Zoro # G005780256
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Filter Media Glass
- Flow Direction Outside-In
- Seal Type Viton
- Height 11.18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluitek
- MFR # MF0060534
- Zoro # G005780256
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 11.18 |
Details
Filter Style | Pressure Line |
Filter Media | Glass |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 1.75 |
OD Bottom | 1.75 |
ID Top | 0.87 |
Micron Rating | 10 |
Application | Filtration |
By-Pass | No |
Description
Main Filter MF0552244 replaces OEM FLK0204636 by FLUITEK and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 11.18in
OD Top: 1.75in
OD Bottom: 1.75in
ID Top: 0.87in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 11.18in
OD Top: 1.75in
OD Bottom: 1.75in
ID Top: 0.87in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UCF208-108D1)
- WORLDWIDE ELECTRIC Worldwide Electric Motor Slide Base W256T (W256T)
- PIX V-Belt, Cogged 5/8 X 50 (5VX500)
- BUYERS PRODUCTS 3/4 Inch NPTF Sleeve-Type Hydraulic Quick Coupler Assembly (B40005)
- FLUITEK FLUITEK FLK0203733 Replacement/Interchange Hydraulic Filter (MF0360183)
- FLUITEK FLK0204584 Replacement/Interchange Hydraulic Filter (MF0578132)
- FLUITEK FLUITEK P60185A2 Replacement/Interchange Hydraulic Filter (MF0062657)
- FLUITEK FLUITEK FLK0208222 Replacement/Interchange Hydraulic Filter (MF0360155)
- FLUITEK FLK0204578 Replacement/Interchange Hydraulic Filter (MF0578130)
- AFTERMARKET Filter Hydraulic Transmission Spin On BT372 MPG 1272942C1 Fits John Deere (RAPHF2207)
- AFTERMARKET HF6059 Hydraulic Filter Fits CaseIH (HF6059-RIL_2)
- Fluitek Hydraulic Filters